Shop All High Visibility Shirts & Sweatshirts
Glowear
Class 2 Reflective Lime TShirt, Green
Mfr # EGO21505
Zoro # G207198989
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Type T-shirt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glowear
- MFR # EGO21505
- Zoro # G207198989
- UPC # 720476215059
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | XL |
Details
Item | Class 2 Reflective Lime T-Shirt |
Material | Polyester |
Color | Lime |
Type | T-shirt |
Description
Class 2 Tshirt combines protection, jobspecific performance, innovation and style Design includes ANSIcompliant, polyester breathable knit in an eyecatching fluorescent color and 2 Level 2 ANSIcompliant, heattransfer reflective material for flexible comfort The machinewashable birdseye fabric is lightweight, weighing only 41 oz, and features a moisturewicking treatment to help keep you dry Outer pocket offers storage for essentials GloWear 8289 Tshirt is great for road construction, utility crews, survey crews, construction, railway workers, baggage handlers, emergency response and warehousingdistribution Extralarge size fits chests from 42 to 46
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Eye Wash Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU5-0144-RA_10X7)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (40050)
- WESTWARD Knee Pads, Nonmarring, Gel, EVA, Univ, PR (5MZP1)
- MCR SAFETY Squall .20Mm Single Ply PVC Suit 3, M (O703M)
- TINGLEY High Visibility Sweatshirt, M, Polyester (S78122C)
- SAFETYSHIRTZ Excavator High Visibility Tee, Orange, XL (39010101XL)
- OCCUNOMIX 3XL Sweatshirt, Hi-Vis Yellow (LUX-SWTHZBK-Y3X)
- GLOWEAR BY ERGODYNE High Visibility T-Shirt, XL, Lime (8089)
- PORTWEST Iona Xtra Enhanced T-Shirt, L (F131)
- CARHARTT HV Force Color Enhanced LS Tee (100494-824)
- PORTWEST Hi-Vis T Shirt, L (S478)
- Glowear Workwear and Protective Clothing