Shop All Traffic Safety Vests and Apparel
Glowear By Ergodyne
XL/2XL Polyester Safety Vest, Orange
Mfr # 21386-FR
Zoro # G4941736
product price: $60.25
/ea
$60.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size 2XL
- ANSI Class 2
- Material Polyester Mesh
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 21386-FR
- Zoro # G4941736
- UPC # 720476213864
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL |
Length | 27 in |
Fits Chest Size | 48 in to 56 in |
Details
Item | Fire Vest |
Color | Orange |
ANSI Class | 2 |
Material | Polyester Mesh |
Closure Type | Hook-and-Loop |
Includes | Radio Tabs/Holders |
Stripe Color | Silver |
Pockets | 1 |
Safety Vest Legend | Fire |
Standards | ANSI/ISEA 107-2015 |
Features | 2" ANSI-Compliant 3M Scotchlite Reflective; Reflective Set On 4.5" Contrasting Background; Pockets: One Multi-Division Inside; Hook And Loop Closure; Dual Radio Mic Tabs |
Description
Safety Vest, Orange, Fire, 2, Vest Size 2XL, Vest Closure Type Hook and Loop, Vest Material Polyester, Fits Chest Size 56 in, Vest Length 27 in, Stripe Color Silver, Standards ANSI/ISEA 107-2015, Includes Radio Tabs/Holders
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Danger No Smoking Sign, 7" H, 10" W, Plastic, Rectangle, English, MSMK251VP (MSMK251VP)
- 5.11 Double Duty TDU Belt, Black, L (59568)
- SELLSTROM Impact Resistant Safety Goggles, Clear Anti-Fog Lens, 810 Series (S81010)
- MAGID DualHazard 7 oz FR 8812 Contractor Coveralls (CBN65DHXL)
- GLOWEAR BY ERGODYNE OrgSafety Vest ID Badge Holder, S/M (8216BA)
- GLOWEAR BY ERGODYNE Safety Vest, ANSI Class 2, M/S Size (24173)
- GLOWEAR BY ERGODYNE Two Tone Mesh Safety Vest, Orange, L/XL (8246Z)
- GLOWEAR BY ERGODYNE Vest, 8220Z, 4X/5X, Orange (8220Z)
- GLOWEAR BY ERGODYNE Vest, 8220Z, 2X/3X, Lime (8220Z)
- GLOWEAR BY ERGODYNE Safety Vest, ANSI Class 2, 2XL/3XL Size (24177)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, XS (61645)
- Glowear By Ergodyne High Visibility Clothing