Shop All Traffic Safety Vests and Apparel
Glowear By Ergodyne
XL/2XL Polyester Safety Vest, Lime
Mfr # 21396-EMS
Zoro # G4941885
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Radio Tabs/Holders
- Length 27 in
- Material Polyester Mesh
- Safety Vest Legend EMS
- ANSI Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 21396-EMS
- Zoro # G4941885
- UPC # 720476213963
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Length | 27 in |
Size | 2XL |
Fits Chest Size | 48 in to 56 in |
Details
Includes | Radio Tabs/Holders |
Material | Polyester Mesh |
Safety Vest Legend | EMS |
ANSI Class | 2 |
Item | Incident Command Vest |
Standards | ANSI/ISEA 107-2015 |
Closure Type | Hook-and-Loop |
Features | 2" ANSI-Compliant 3M Scotchlite Reflective; Reflective Set On 4.5" Contrasting Background; Pockets: One Multi-Division Inside; Hook And Loop Closure; Dual Radio Mic Tabs |
Pockets | 1 |
Stripe Color | Silver |
Color | Lime |
ANSI Type | Type R |
Description
Safety Vest, High Visibility Green, EMS, Type P, Class 2, Vest Size XL/2XL, Vest Closure Type Hook-and-Loop, Vest Material Polyester, Fits Chest Size 48 In. to 56 In., Vest Length 27 In., Stripe Color Silver, Standards ANSI 107, Includes Radio Tabs/Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV22-3 Economy Type R Class 3 Safety Vest with Two-Tone Trim (SV22-3ZOM-M)
- CONDOR Safety Glasses, Anti-Fog, Anti-Static, Anti-Scratch, Frameless, Black Arm, Clear Lens (4VCK4)
- CARHARTT Carhartt Flame Resistant Duck Coat, Brown, 100% Cotton, 3XL (101618-211 3XL REG)
- INTERTAPE Aisle Marking Tape, 2"X36Yd (AISLE TAPE)
- GLOWEAR BY ERGODYNE OrgSafety Vest ID Badge Holder, S/M (8216BA)
- GLOWEAR BY ERGODYNE Two Tone Mesh Safety Vest, Orange, S/M (8246Z)
- GLOWEAR BY ERGODYNE Vest, 8220Z, L/XL, Lime (8220Z)
- GLOWEAR BY ERGODYNE Lime Hi Vis Tool Tethering Safety Vest Kit, Class 2, L/XL (8231TVK)
- GLOWEAR BY ERGODYNE Two Tone Mesh Safety Vest, Orange, L/XL (8246Z)
- GLOWEAR BY ERGODYNE Safety Vest, Class 2, FR, Hi-Vis, L/XL (8260FRHL-L/XL)
- MCR SAFETY High Visibility Vest, L Size, Unisex (V2CL2MLL)
- Glowear By Ergodyne High Visibility Clothing