Shop All High Visibility Shirts & Sweatshirts
Glowear By Ergodyne
XL Orange Performance Hi-Vis T-Shirt Black Bottom
Mfr # 8283BK
Zoro # G901700693
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glowear By Ergodyne
- MFR # 8283BK
- Zoro # G901700693
- UPC # 720476235156
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Description
The GloWear® 8283BK Lightweight Performance Hi-Vis T-Shirt is a Type R Class 2 shirt designed for enhanced visibility and breathable comfort. With an extra soft, jersey-like feel, this 100% polyester fabric is the lightest weight ANSI 107-approved fabric on the market. Great for working in the heat, this reflective safety shirt features a moisture-wicking treatment and underarm vents to keep wearers cool and dry.. It is rated to 30+ UPF for protection against the sun's harmful UV rays.
The black panel across the bottom hides dirt, grit and dust to keep the shirt looking cleaner longer. Additionally, black vented underarm panels hide sweat and improve breathability. This hi vis work shirt uses segmented 2 reflective tape for enhanced visibility at night or in low-light conditions. Unlike solid reflective tape, the flexibility of segmented tape allows reflective clothing to feel more comfortable, lightweight and breathable.
The black panel across the bottom hides dirt, grit and dust to keep the shirt looking cleaner longer. Additionally, black vented underarm panels hide sweat and improve breathability. This hi vis work shirt uses segmented 2 reflective tape for enhanced visibility at night or in low-light conditions. Unlike solid reflective tape, the flexibility of segmented tape allows reflective clothing to feel more comfortable, lightweight and breathable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Multi-Pole Breaker Lockout, Clamp-On, 120/277V AC, Red, Pack 6 (66320)
- DURASACK 14 in. x 26 in. Empty Sand Bags with Tie Strings, Green, 100PK (SB-1426GRN-100PK)
- MCR SAFETY Leather Gloves, High Visibility Orange, M, PR (911DPM)
- STRANCO Die Cut Letter Label, R, 10 Cards, PK10 (DBV-2-R-10)
- GLOWEAR BY ERGODYNE 2XL Class 2 Economy T-Shirt, Orange (8289)
- GLOWEAR BY ERGODYNE 2XL Class 2 Economy T-Shirt, Lime (8289)
- GLOWEAR BY ERGODYNE High Visibility T-Shirt, Medium, Orange (8089)
- GLOWEAR BY ERGODYNE High Visibility T-Shirt, XL, Orange (8089)
- GLOWEAR BY ERGODYNE XL Lime Performance Hi-Vis T-Shirt Black Bottom (8283BK)
- GLOWEAR BY ERGODYNE Medium Men's Polo Shirt, Lime (8295)
- GLOWEAR BY ERGODYNE Black Front Safety T-Shirt, 2XL, Lime (8289BK)
- Glowear By Ergodyne High Visibility Clothing