Shop All High Visibility Shirts & Sweatshirts
Glowear By Ergodyne
XL Class 2 Economy T-Shirt, Lime
Mfr # 8289
Zoro # G1281835
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester Breathable Knit
- Features Value Price Apparel With Lightweight Birdseye Knit and Wicking Treatment; Moisture Wicking Treatment; 30+ UPF for Protection Against Harmful UV; 2" ANSI-Compliant Heat Transfer Reflective; Pockets: One Outside Chest
- Standards ANSI/ISEA 107-2015 Type R Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8289
- Zoro # G1281835
- UPC # 720476215059
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | Xl |
Details
Item | Class 2 Economy T-Shirt,XL,Lime |
Material | Polyester Breathable Knit |
Color | Lime |
Features | Value Price Apparel With Lightweight Birdseye Knit and Wicking Treatment; Moisture Wicking Treatment; 30+ UPF for Protection Against Harmful UV; 2" ANSI-Compliant Heat Transfer Reflective; Pockets: One Outside Chest |
Standards | ANSI/ISEA 107-2015 Type R Class 2 |
Description
Class 2 Economy T-Shirt,XL,Lime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZERO FRICTION Performance Universal-Fit Work Glove, Red (WG15009)
- BRADY Lockout Station, 3.5" D, 16" H, 14" W (153683)
- BRADY 2" x 11/32", Wire Marker, Wire Sleeve, Write On Legend, White, 3PS-187-2-WT-S (3PS-187-2-WT-S)
- JUSTIN ORIGINAL WORKBOOTS Size 10-1/2 Men's Western Boot Steel Work Boot, Brown (SE4684)
- GLOWEAR BY ERGODYNE Medium Class 2 Economy T-Shirt, Lime (8289)
- GLOWEAR BY ERGODYNE 2XL Class 2 Economy T-Shirt, Lime (8289)
- GLOWEAR BY ERGODYNE Large Class 2 Economy T-Shirt, Lime (8289)
- GLOWEAR BY ERGODYNE Large Polyester Polo Shirt, Lime (21644)
- GLOWEAR BY ERGODYNE XL Polyester Polo Shirt, Lime (21645)
- GLOWEAR BY ERGODYNE 3XL Men's Polo Shirt, Lime (8295)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZOS-3X)
- Glowear By Ergodyne High Visibility Shirts & Sweatshirts