Shop All Hoodies and Sweatshirts
Glowear By Ergodyne
Sweatshirt, Lime, Class 2, Black Front, XL
Mfr # 8293
Zoro # G0711621
product price: $41.65
/ea
$41.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Color Spring
- Material 100% Polyester Fleece Fabric
- Fabric Weight 8 oz.
- Fits Chest Size 42" to 46"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8293
- Zoro # G0711621
- UPC # 720476216858
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | Xl |
Fits Chest Size | 42" to 46" |
Details
Item | Sweatshirt,Lime,Class 2,Black Front,XL |
Color | Spring |
Material | 100% Polyester Fleece Fabric |
Fabric Weight | 8 oz. |
Product Type | Sweatshirt |
Waterproof | Water Repellant |
Description
Sweatshirt,Lime,Class 2,Black Front,XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3M R95 Workshop Odor 6000-Series Respirator Gray 1 pk (8247H1-DC)
- STERLING Medium Rope Bag 31L Gray (SMRB)
- LYLE Notice Sign, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, English, U5-1288-RA_7X10 (U5-1288-RA_7X10)
- ERB SAFETY Safety Vest, Womens Fit, Tricot, Non ANSI, S721, Hi-Viz Pink, 2XL (61913)
- GLOWEAR BY ERGODYNE Sweatshirt, Lime, Class 2, Black Front, 4XL (8293)
- GLOWEAR BY ERGODYNE Sweatshirt, Lime, Class 2, Black Front, 5XL (8293)
- UTILITY PRO Hi-Viz Sweatshirt, Yellow/Blk, Polymide, L (UHV425-L-BLKYLW)
- KISHIGO 3X, Black, Class 1 Enhanced Visibility Heavyweight Hoodie (B310-3X)
- SAFETYSHIRTZ SS360 Basic Class 3 Hoodie, Safety Orange, 2XL (45120103XXL)
- CONDOR OUTDOOR PRODUCTS BASE II ZIP PULLOVER, COYOTE TAN, M (603-499-M)
- SAFETYSHIRTZ SS360 Backwoods Camo Class 3 Zip-Up Hoodie, Safety Green, XL (46111315XL)
- Glowear By Ergodyne Hoodies and Sweatshirts