Shop All Hoodies and Sweatshirts
Glowear By Ergodyne
Sweatshirt, Lime, Class 2, Black Front, 5XL
Mfr # 8293
Zoro # G0711588
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Color Spring
- Material 100% Polyester Fleece Fabric
- Fabric Weight 8 oz.
- Fits Chest Size 58" to 62"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8293
- Zoro # G0711588
- UPC # 720476216896
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | 5XL |
Fits Chest Size | 58" to 62" |
Details
Item | Sweatshirt,Lime,Class 2,Black Front,5XL |
Color | Spring |
Material | 100% Polyester Fleece Fabric |
Fabric Weight | 8 oz. |
Product Type | Sweatshirt |
Waterproof | Water Repellant |
Description
Sweatshirt,Lime,Class 2,Black Front,5XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT WORKWEAR Soft Shell Jacket, Black (W11440-016)
- DEFENDER SAFETY DSG-ENG-01, Nitrile Disposable Gloves, 3.5 Mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (DSG-ENG-01-XL)
- ZORO SELECT Traffic Cone, 42in H, Orange, Polyethylene (45YJ68)
- BELL + HOWELL Tacglasses Day Vision Glasses (TAC1790)
- GLOWEAR BY ERGODYNE Sweatshirt, Lime, Class 2, Black Front, 4XL (8293)
- GLOWEAR BY ERGODYNE Sweatshirt, Lime, Class 2, Black Front, XL (8293)
- SAFETYSHIRTZ Stealth Sasquatch Reflective High Visibility Hoodie, Black, XL (76020503XL)
- CARHARTT HOODED ZIP SWEATSHIRT BLOCK REGULAR 4XL (K122-BLK 4XL REG)
- CUMMINS Pullover Fleece Hoodie Mens Htr Gry XL (CMN5001)
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-472)
- SAFETYSHIRTZ SS360 Basic Class 3 Hoodie, Safety Green, XL (45120403XL)
- Glowear By Ergodyne Workwear and Protective Clothing