Shop All Hoodies and Sweatshirts
Glowear By Ergodyne
Sweatshirt, Lime, Class 2, Black Front, 2XL
Mfr # 8293
Zoro # G0711630
product price: $41.35
/ea
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Spring
- Material 100% Polyester Fleece Fabric
- Fabric Weight 8 oz.
- Fits Chest Size 46" to 50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8293
- Zoro # G0711630
- UPC # 720476216865
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | 2XL |
Fits Chest Size | 46" to 50" |
Details
Item | Sweatshirt,Lime,Class 2,Black Front,2XL |
Color | Spring |
Material | 100% Polyester Fleece Fabric |
Fabric Weight | 8 oz. |
Product Type | Sweatshirt |
Waterproof | Water Repellant |
Description
Sweatshirt,Lime,Class 2,Black Front,2XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Ext Sgn, Alum, Black, 11 3/8in, 2W (LE S 2 R)
- ZORO SELECT Exit Sign, 8 3/4 in x 15 3/8 in, Plastic (GRAN1388)
- ZORO SELECT Arctic Flagging Tape, Pink Glo, 150 ft (ARPG-200)
- RADIANS Safety Glasses, Clear Anti-Scratch (AP1-10)
- GLOWEAR BY ERGODYNE Sweatshirt, Lime, Class 2, Black Front, 4XL (8293)
- GLOWEAR BY ERGODYNE Sweatshirt, Lime, Class 2, Black Front, 5XL (8293)
- GLOWEAR BY ERGODYNE Sweatshirt, Lime, Class 2, Black Front, XL (8293)
- TOUGH DUCK Safety Pullover 1/4 Zip, SJ191-FLGR-XL (SJ191)
- COBMEX V-Neck Military Sweater, Black, XL (2020)
- SAFETYSHIRTZ SS360 Seattle Twelve Class 3 Hoodie, Safety Green, L (54041303L)
- ARBORWEAR Double-Thick Crew Sweatshirt S (400239 NAVY SMALL)
- Glowear By Ergodyne Hoodies and Sweatshirts