Shop All High Visibility Shirts & Sweatshirts
Glowear By Ergodyne
Small Class 2 Economy T-Shirt, Orange
Mfr # 8289
Zoro # G1281887
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester Breathable Knit
- Features Value Price Apparel With Lightweight Birdseye Knit and Wicking Treatment; Moisture Wicking Treatment; 30+ UPF for Protection Against Harmful UV; 2" ANSI-Compliant Heat Transfer Reflective; Pockets: One Outside Chest
- Standards ANSI/ISEA 107-2015 Type R Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8289
- Zoro # G1281887
- UPC # 720476215127
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | S |
Details
Item | Class 2 Economy T-Shirt,S,Orange |
Material | Polyester Breathable Knit |
Color | Orange |
Features | Value Price Apparel With Lightweight Birdseye Knit and Wicking Treatment; Moisture Wicking Treatment; 30+ UPF for Protection Against Harmful UV; 2" ANSI-Compliant Heat Transfer Reflective; Pockets: One Outside Chest |
Standards | ANSI/ISEA 107-2015 Type R Class 2 |
Description
Class 2 Economy T-Shirt,S,Orange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hooded Disposable Coveralls, White, SMMMS, Zipper (4520-XL)
- IRONCLAD PERFORMANCE WEAR MIG Welding Gloves, Cowhide Palm, XL, PR (EXO2-MWEL-05-XL)
- RUST-OLEUM Stair Tread, Yellow/Black, 36in W (271799)
- BRADY Prot Eyewear Disp, Tray, Clr, Acryl (PD701E)
- GLOWEAR BY ERGODYNE 4XL Men's Polo Shirt, Lime (8295)
- GLOWEAR BY ERGODYNE Large Class 2 Economy T-Shirt, Lime (8289)
- GLOWEAR BY ERGODYNE Black Front Safety Shirt, Lng Slvs, M, Lime (8291BK)
- GLOWEAR BY ERGODYNE L Lime Performance Hi-Vis T-Shirt Black Bottom (8283BK)
- GLOWEAR BY ERGODYNE 3XL Men's Polo Shirt, Lime (8295)
- GLOWEAR BY ERGODYNE XL Lime Performance Hi-Vis T-Shirt Black Bottom (8283BK)
- TOUGH DUCK L/S Safety T-Shirt w/100pct. Cotton, Navy (ST211)
- Glowear By Ergodyne High Visibility Clothing