Shop All Rain Pants
Glowear By Ergodyne
Rain Pants, Hi-Vis, Blk Bottom, 2XL
Mfr # 8915BK-2XL
Zoro # G207630496
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color High Visibility Lime/Black
- Material Polyester
- Fabric Weight 13.5 oz
- Seam Style Stitched, Taped
- ANSI Class E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8915BK-2XL
- Zoro # G207630496
- UPC # 720476254263
- Country of Origin China
- Category Rain Pants
Dimensions
Size | 2XL |
Details
Item | Hi-Visibility Breathable Rain Pants |
Color | High Visibility Lime/Black |
Material | Polyester |
Fabric Weight | 13.5 oz |
Seam Style | Stitched, Taped |
ANSI Class | E |
Gender | Men's |
Includes | 2 in Silver Reflective Tape, Mesh Lining, Zippered Leg Opening |
Closure Type | Drawstring |
Features | Breathable |
Standards | ANSI/ISEA 107 2020 |
Fly Closure Type | Drawstring, Elastic |
Lining Material | Polyester |
Ankle Type | Boot Zipper |
Waist Closure | Elastic |
Description
Rain Pants
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Cartridge Label, Black/White, Labels/Roll: Continuous (1868809)
- LIFT SAFETY Lift Safety DAX Carbon Fiber Full Brim 50-50, White/Black (HDF50C-19WC)
- RADIANS Radians RW07 High Visibility Rainwear Overalls (RW07O-ESGV-2X)
- LYLE Expectant Mothers Parking Sign, 18" x 12, T1-1201-EG_12x18 (T1-1201-EG_12x18)
- GLOWEAR BY ERGODYNE Orange 5XL Lightweight Hi-Vis Rain Pants - Class E (8916)
- GLOWEAR BY ERGODYNE Rain Pants, Breathable, Hi-Vis Orange, L (8915)
- GLOWEAR BY ERGODYNE Rain Pants, Breathable, Hi-Vis Orange, XL (8915)
- GLOWEAR BY ERGODYNE Orange 3XL Lightweight Hi-Vis Rain Pants - Class E (8916)
- GLOWEAR BY ERGODYNE Rain Pants, Breathable, Hi-Vis Lime, 3XL (8915)
- GLOWEAR BY ERGODYNE Orange 2XL Lightweight Hi-Vis Rain Pants - Class E (8916)
- ZORO SELECT Rain Pants, 5XL, Green, Unisex (C16920G X5)
- Glowear By Ergodyne Workwear and Protective Clothing