Shop All High Visibility Jackets & Coats
Glowear By Ergodyne
Quilted Bomber Jacket, Orange, Large
Mfr # 8377
Zoro # G5153799
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Oxford Polyester
- Size L
- Color Hi-Viz Orange
- Waterproof Water Repellant
- Closure Type Zipper Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8377
- Zoro # G5153799
- UPC # 720476256144
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Fits Chest Size | 38" to 42" |
Details
Item | Jacket |
Material | 300D Oxford Polyester |
Color | Hi-Viz Orange |
Waterproof | Water Repellant |
Closure Type | Zipper Front |
Insulated | Yes |
Water-Resistant | Water Repellant |
Description
Quilted Bomber Jacket,Orange,Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lockout Padlock, KD, Blue, 2"H, PK6 (48JR93)
- GUARDIAN EQUIPMENT Heated Eyewash Station, 15 gal., 3.6 gpm (G1562HTR)
- NEESE Outerwear Magnum 45 Coat w/Attached Hood-Yel-XL (45001-30-1-YEL-XL)
- CONDOR FR Rain Bib Overall, Yellow, 3XL (1AD84)
- GLOWEAR BY ERGODYNE Rain Jacket, Hi-Vis, Blk Front, Medium (8365BK-M)
- GLOWEAR BY ERGODYNE Convertible Thermal Jacket, Lime, 2XL (8287)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Lime, XL (8384)
- GLOWEAR BY ERGODYNE M Orange Hi-Vis Windbreaker Water-Resistant Jacket (8351)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Orange, XL (8377)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Orange, 5XL (8384)
- TOUGH DUCK Duck Safety Bomber, SJ251-BLACK-XS (SJ251)
- Glowear By Ergodyne High Visibility Jackets & Coats