Shop All High Visibility Jackets & Coats
Glowear By Ergodyne
Quilted Bomber Jacket, Orange, 4XL
Mfr # 8377
Zoro # G5153823
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Oxford Polyester
- Size 4Xl
- Color Hi-Viz Orange
- Waterproof Water Repellant
- Closure Type Zipper Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glowear By Ergodyne
- MFR # 8377
- Zoro # G5153823
- UPC # 720476256182
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 4Xl |
Fits Chest Size | 54" to 58" |
Details
Item | Jacket |
Material | 300D Oxford Polyester |
Color | Hi-Viz Orange |
Waterproof | Water Repellant |
Closure Type | Zipper Front |
Insulated | Yes |
Water-Resistant | Water Repellant |
Description
Quilted Bomber Jacket,Orange,4XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 11 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- NMC Danger Pinch Points Watch Your Hands Label, Pk5 (DGA19AP)
- ZORO SELECT Ball Valve Lockout, Red, Steel (45MZ85)
- BUFFALO Buffalo Tools RMAT23 Buffalo Tools 2 x 3 Foot Industrial Rubber Floor Mat (RMAT23)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Orange, Large (8377)
- GLOWEAR BY ERGODYNE Lime 3XL Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Lime, 3XL (8381)
- GLOWEAR BY ERGODYNE L Lime Hi-Vis Softshell Water-Resistant Jacket (8353)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Lime, Medium (8377)
- GLOWEAR BY ERGODYNE Convertible Thermal Jacket, Orange, Small (8287)
- VIKING Viking ARCTIC 300D 3-IN-1 PARKA (6410JG-S)
- Glowear By Ergodyne High Visibility Clothing