Shop All High Visibility Jackets & Coats
Glowear By Ergodyne
Quilted Bomber Jacket, Orange, 2XL
Mfr # 8377
Zoro # G5153972
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Oxford Polyester
- Size 2XL
- Waterproof Water Repellant
- Closure Type Zipper Front
- Fits Chest Size 46" to 50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8377
- Zoro # G5153972
- UPC # 720476256168
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Fits Chest Size | 46" to 50" |
Details
Item | Jacket |
Material | 300D Oxford Polyester |
Color | Hi-Viz Orange |
Waterproof | Water Repellant |
Closure Type | Zipper Front |
Insulated | Yes |
Water-Resistant | Water Repellant |
Description
Quilted Bomber Jacket,Orange,2XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMPLERS Triangular Highway Warning Kit, 4 Pieces, Pack of 3 (95-03-009)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 8, 1 PR (11-423)
- CAROLINA SHOE Work Boots, Mens, 8, D, Welted, 8inH, Black, PR (CA8823)
- 5S SUPPLIES 5S Red Tags Wired, 50PK (5SRDTG-50)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Lime, 2XL (8377)
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Lime, 3XL (8381)
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Lime, XL (8381)
- GLOWEAR BY ERGODYNE M Lime Hi-Vis Softshell Water-Resistant Jacket (8353)
- GLOWEAR BY ERGODYNE XL Insulated Hooded Jacket (8385)
- GLOWEAR BY ERGODYNE Lime 3XL Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- DEWALT Hi-Vis Wtrprf Lightweight Packable Raincoat-3X (DRW11-1ZGR-3X)
- Glowear By Ergodyne High Visibility Clothing