Shop All Work Jackets & Coats
This Product is Discontinued
Glowear By Ergodyne
Quilted Bomber Jacket, Lime, Large (Discontinued)
Mfr # 8377
Zoro # G5153771
This Product is Discontinued
Key Features
- Color Hi-Viz Lime
- Material 300D Oxford Polyester
- Closure Type Zipper Front
- Type Hi-Vis
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8377
- Zoro # G5153771
- UPC # 720476256243
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | L |
Fits Chest Size | 38" to 42" |
Details
Item | Jacket |
Color | Hi-Viz Lime |
Material | 300D Oxford Polyester |
Closure Type | Zipper Front |
Type | Hi-Vis |
Insulated | Yes |
Description
Quilted Bomber Jacket,Lime,Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.