Shop All High Visibility Jackets & Coats
Glowear By Ergodyne
Quilted Bomber Jacket, Lime, 2XL
Mfr # 8377
Zoro # G5153878
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Oxford Polyester
- Size 2XL
- Waterproof Water Repellant
- Closure Type Zipper Front
- Type Hi-Vis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8377
- Zoro # G5153878
- UPC # 720476256267
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Fits Chest Size | 46" to 50" |
Details
Item | Jacket |
Material | 300D Oxford Polyester |
Color | Hi-Viz Lime |
Waterproof | Water Repellant |
Closure Type | Zipper Front |
Type | Hi-Vis |
Insulated | Yes |
Water-Resistant | Water Repellant |
Description
Quilted Bomber Jacket,Lime,2XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Head Harness Assembly, PK5 (6582)
- MECHANIX WEAR Gloves, PR (S5CP-08-008)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5IC222021)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR (230-09)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Orange, 2XL (8377)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Orange, 2XL (8384)
- GLOWEAR BY ERGODYNE 4XL Insulated Hooded Jacket, Orange (8385)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Lime, 4XL (8384)
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Lime, Medium (8381)
- GLOWEAR BY ERGODYNE 2XL Lime Hi-Vis Softshell Water-Resistant Jacket (8353)
- TINGLEY Tingley J26119 Orange Class 3 Bomber Ii Jacket, 2Xl (J26119.4X)
- Glowear By Ergodyne High Visibility Clothing