Shop All High Visibility Jackets & Coats
Glowear By Ergodyne
Outer Shell Hi-Vis Jacket, Orange, Small
Mfr # 8386
Zoro # G5153290
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Oxford Polyester Outer Shell, Breathable PU Coating With Polyester Mesh Lining
- Size S
- Standards ANSI/ISEA 107-2015 Type R Class 3
- Color Orange/Black
- Features Weatherproof; 2" ANSI-Compliant 3M Scotchlite Reflective; Black Panels Hide Dirt and Wear; Inset Hood With Drawstring and Stoppers; Two External Front Pockets With Snap Flaps; External Zipper Chest Pocket; Cellphone Chest Pocket; Clear Id Badge Holder; Dual Mic Tabs for Clipping Radios; YKK #5 Zippers; Fits Over 8287 Inner Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8386
- Zoro # G5153290
- UPC # 720476254621
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | S |
Vest Size | Small |
Length | 26" |
Height | 1.5" |
Details
Item | Outer Shell Hi-Vis Jacket,Orange,Small |
Material | 300D Oxford Polyester Outer Shell, Breathable PU Coating With Polyester Mesh Lining |
Standards | ANSI/ISEA 107-2015 Type R Class 3 |
Color | Orange/Black |
Features | Weatherproof; 2" ANSI-Compliant 3M Scotchlite Reflective; Black Panels Hide Dirt and Wear; Inset Hood With Drawstring and Stoppers; Two External Front Pockets With Snap Flaps; External Zipper Chest Pocket; Cellphone Chest Pocket; Clear Id Badge Holder; Dual Mic Tabs for Clipping Radios; YKK #5 Zippers; Fits Over 8287 Inner Jacket |
Waterproof | Water Resistant |
Vest Closure Type | Zipper |
Water Resistant (needs to be edited) | Dirt |
Description
Outer Shell Hi-Vis Jacket,Orange,Small
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Drivers Gloves, Cowhide, Premium Grade, Shirred Slip-On Cuff, Full Finger, Beige, L, 1 Pair (3211L)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FA5)
- M-D M-D Stair Edging, Fluted, , 36"L, Silver, Screw Nails (78022)
- FALLTECH Temporary Horizontal Lifeline (60310012)
- GLOWEAR BY ERGODYNE M Lime Hi-Vis Softshell Water-Resistant Jacket (8353)
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Lime, 5XL (8381)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Lime, Medium (8377)
- GLOWEAR BY ERGODYNE Convertible Thermal Jacket, Lime, Large (8287)
- GLOWEAR BY ERGODYNE Convertible Thermal Jacket, Orange, XL (8287)
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Lime, 3XL (8381)
- VISWERX Hi-Vis Quilted Bomber Jacket Childrens LG (127-22073)
- Glowear By Ergodyne High Visibility Clothing