Shop All High Visibility Jackets & Coats
Glowear By Ergodyne
Outer Shell Hi-Vis Jacket, Orange, Large
Mfr # 8386
Zoro # G5153351
product price: $74.49
/ea
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Oxford Polyester Outer Shell, Breathable PU Coating With Polyester Mesh Lining
- Size L
- Standards ANSI/ISEA 107-2015 Type R Class 3
- Color Orange/Black
- Features Weatherproof; 2" ANSI-Compliant 3M Scotchlite Reflective; Black Panels Hide Dirt and Wear; Inset Hood With Drawstring and Stoppers; Two External Front Pockets With Snap Flaps; External Zipper Chest Pocket; Cellphone Chest Pocket; Clear Id Badge Holder; Dual Mic Tabs for Clipping Radios; YKK #5 Zippers; Fits Over 8287 Inner Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8386
- Zoro # G5153351
- UPC # 720476254645
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Length | 26" |
Vest Size | Large |
Height | 1.5" |
Details
Item | Outer Shell Hi-Vis Jacket,Orange,Large |
Material | 300D Oxford Polyester Outer Shell, Breathable PU Coating With Polyester Mesh Lining |
Standards | ANSI/ISEA 107-2015 Type R Class 3 |
Color | Orange/Black |
Features | Weatherproof; 2" ANSI-Compliant 3M Scotchlite Reflective; Black Panels Hide Dirt and Wear; Inset Hood With Drawstring and Stoppers; Two External Front Pockets With Snap Flaps; External Zipper Chest Pocket; Cellphone Chest Pocket; Clear Id Badge Holder; Dual Mic Tabs for Clipping Radios; YKK #5 Zippers; Fits Over 8287 Inner Jacket |
Waterproof | Water Resistant |
Vest Closure Type | Zipper |
Water Resistant (needs to be edited) | Dirt |
Description
Outer Shell Hi-Vis Jacket,Orange,Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Green, 1-1/2"H (72 HB/40-40 KA Green)
- HAWS Eyewash, Freeze Resistant, Wall, SS (7433FP)
- C-LINE PRODUCTS Clear Magnetic Label Holders, Side Load, 6 x 2.5, Clear, PK10 (87825)
- BRADY Numbers Label Kit, 0 Thru 9, 25 Cards, PK25 (3420-# KIT)
- GLOWEAR BY ERGODYNE 8377EV XL Black Non-Certified Hi-Vis Bomber Jacket - Quilted (8377EV)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Orange, Large (8377)
- GLOWEAR BY ERGODYNE Lime M Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- GLOWEAR BY ERGODYNE Convertible Thermal Jacket, Orange, XL (8287)
- GLOWEAR BY ERGODYNE Convertible Thermal Jacket, Lime, 4XL (8287)
- GLOWEAR BY ERGODYNE Rain Jacket w/Hood, HiVis Lime, 5XL (8365)
- KISHIGO Large Hi -Vis Bomber Jacket, Lime (JS119-L)
- Glowear By Ergodyne High Visibility Jackets & Coats