Shop All High Visibility Jackets & Coats
Glowear By Ergodyne
Outer Shell Hi-Vis Jacket, Orange, 4XL
Mfr # 8386
Zoro # G5153309
product price: $73.95
/ea
$73.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/Black
- Material 300D Oxford Polyester Outer Shell, Breathable PU Coating With Polyester Mesh Lining
- Size 4Xl
- Standards ANSI/ISEA 107-2015 Type R Class 3
- Features Weatherproof; 2" ANSI-Compliant 3M Scotchlite Reflective; Black Panels Hide Dirt and Wear; Inset Hood With Drawstring and Stoppers; Two External Front Pockets With Snap Flaps; External Zipper Chest Pocket; Cellphone Chest Pocket; Clear Id Badge Holder; Dual Mic Tabs for Clipping Radios; YKK #5 Zippers; Fits Over 8287 Inner Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8386
- Zoro # G5153309
- UPC # 720476254683
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 4Xl |
Length | 26" |
Vest Size | 4-Xtra Large |
Height | 1.5" |
Details
Item | Outer Shell Hi-Vis Jacket,Orange,4XL |
Color | Orange/Black |
Material | 300D Oxford Polyester Outer Shell, Breathable PU Coating With Polyester Mesh Lining |
Standards | ANSI/ISEA 107-2015 Type R Class 3 |
Features | Weatherproof; 2" ANSI-Compliant 3M Scotchlite Reflective; Black Panels Hide Dirt and Wear; Inset Hood With Drawstring and Stoppers; Two External Front Pockets With Snap Flaps; External Zipper Chest Pocket; Cellphone Chest Pocket; Clear Id Badge Holder; Dual Mic Tabs for Clipping Radios; YKK #5 Zippers; Fits Over 8287 Inner Jacket |
Waterproof | Water Resistant |
Vest Closure Type | Zipper |
Water Resistant (needs to be edited) | Dirt |
Description
Outer Shell Hi-Vis Jacket,Orange,4XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Micro-Foam Nitrile Gloves with Dotted Palms, Size L, 12PK (GL601DPL)
- CARHARTT Rugged Flex Relaxed Fit Canvas Fleece-Lined Snap-Front Shirt Jac, Dark Khaki, 2XL, REG (105532-DKH2XLREG)
- SIGNMISSION OSHA Sign, Keep This Lab Clean With Symbol, 18in X 12in Rigid Plastic, 12" W, 18" L, Landscape (OS-NS-P-1218-L-13876)
- MCR SAFETY Safety Glasses, Brown Anti-Fog (MOUD11BPF)
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Lime, 5XL (8381)
- GLOWEAR BY ERGODYNE 8377EV 3XL Black Non-Certified Hi-Vis Bomber Jacket - Quilted (8377EV)
- GLOWEAR BY ERGODYNE Convertible Thermal Jacket, Lime, XL (8287)
- GLOWEAR BY ERGODYNE Bomber Jacket, Quilted, Lime, XL (8377-XL)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Lime, 4XL (8384)
- GLOWEAR BY ERGODYNE 5XL Lime Hi-Vis Softshell Water-Resistant Jacket (8353)
- GLOWEAR BY ERGODYNE Rain Jacket w/Hood, HiVis Lime, XL (8365)
- Glowear By Ergodyne High Visibility Clothing