Shop All High Visibility Jackets & Coats
Glowear By Ergodyne
Outer Shell Hi-Vis Jacket, Orange, 3XL
Mfr # 8386
Zoro # G5153379
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Oxford Polyester Outer Shell, Breathable PU Coating With Polyester Mesh Lining
- Size 3XL
- Standards ANSI/ISEA 107-2015 Type R Class 3
- Color Orange/Black
- Features Weatherproof; 2" ANSI-Compliant 3M Scotchlite Reflective; Black Panels Hide Dirt and Wear; Inset Hood With Drawstring and Stoppers; Two External Front Pockets With Snap Flaps; External Zipper Chest Pocket; Cellphone Chest Pocket; Clear Id Badge Holder; Dual Mic Tabs for Clipping Radios; YKK #5 Zippers; Fits Over 8287 Inner Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8386
- Zoro # G5153379
- UPC # 720476254676
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XL |
Length | 26" |
Vest Size | 3-Xtra Large |
Height | 1.5" |
Details
Item | Outer Shell Hi-Vis Jacket,Orange,3XL |
Material | 300D Oxford Polyester Outer Shell, Breathable PU Coating With Polyester Mesh Lining |
Standards | ANSI/ISEA 107-2015 Type R Class 3 |
Color | Orange/Black |
Features | Weatherproof; 2" ANSI-Compliant 3M Scotchlite Reflective; Black Panels Hide Dirt and Wear; Inset Hood With Drawstring and Stoppers; Two External Front Pockets With Snap Flaps; External Zipper Chest Pocket; Cellphone Chest Pocket; Clear Id Badge Holder; Dual Mic Tabs for Clipping Radios; YKK #5 Zippers; Fits Over 8287 Inner Jacket |
Waterproof | Water Resistant |
Vest Closure Type | Zipper |
Water Resistant (needs to be edited) | Dirt |
Description
Outer Shell Hi-Vis Jacket,Orange,3XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEROS PRIDE Duty Belt, Outer Loop Lined, Black, L (1210-L-40)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Rigid Plastic, Non-Conformance Area Sign, Landscape (OS-NS-P-1824-L-15057)
- BDG Poly-Cotton Glove, Medium, PR (10-9-77-M)
- MAPA M15 15 Mil Unlined Z Pattern Nitrile Gloves, 12PK (479410ZQK)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Lime, 3XL (8377)
- GLOWEAR BY ERGODYNE Convertible Thermal Jacket, Lime, 2XL (8287)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Lime, 4XL (8384)
- GLOWEAR BY ERGODYNE Bomber Jacket, Quilted, Lime, XL (8377-XL)
- GLOWEAR BY ERGODYNE Orange 2XL Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- GLOWEAR BY ERGODYNE 8377EV 4XL Black Non-Certified Hi-Vis Bomber Jacket - Quilted (8377EV)
- 2W INTERNATIONAL High Viz Rain Parka, 5X-Large, Orange, Class 3 (733C-3 5XL)
- Glowear By Ergodyne Workwear and Protective Clothing