Shop All High Visibility Jackets & Coats
Glowear By Ergodyne
Outer Shell Hi-Vis Jacket, Lime, Large
Mfr # 8386
Zoro # G5153202
product price: $85.15
/ea
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Oxford Polyester Outer Shell, Breathable PU Coating With Polyester Mesh Lining
- Size L
- Standards ANSI/ISEA 107-2015 Type R Class 3
- Color Lime/Black
- Features Weatherproof; 2" ANSI-Compliant 3M Scotchlite Reflective; Black Panels Hide Dirt and Wear; Inset Hood With Drawstring and Stoppers; Two External Front Pockets With Snap Flaps; External Zipper Chest Pocket; Cellphone Chest Pocket; Clear Id Badge Holder; Dual Mic Tabs for Clipping Radios; YKK #5 Zippers; Fits Over 8287 Inner Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8386
- Zoro # G5153202
- UPC # 720476253747
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Length | 26" |
Vest Size | Large |
Height | 1.5" |
Details
Item | Outer Shell Hi-Vis Jacket,Lime,Large |
Material | 300D Oxford Polyester Outer Shell, Breathable PU Coating With Polyester Mesh Lining |
Standards | ANSI/ISEA 107-2015 Type R Class 3 |
Color | Lime/Black |
Features | Weatherproof; 2" ANSI-Compliant 3M Scotchlite Reflective; Black Panels Hide Dirt and Wear; Inset Hood With Drawstring and Stoppers; Two External Front Pockets With Snap Flaps; External Zipper Chest Pocket; Cellphone Chest Pocket; Clear Id Badge Holder; Dual Mic Tabs for Clipping Radios; YKK #5 Zippers; Fits Over 8287 Inner Jacket |
Waterproof | Water Resistant |
Vest Closure Type | Zipper |
Water Resistant (needs to be edited) | Dirt |
Description
Outer Shell Hi-Vis Jacket,Lime,Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD G60 Purple Nitrile Gloves, 240 mm Length, Large/Size 9, B/W, Pair (97432)
- SAFETY TECHNOLOGY INTERNATIONAL White Steel Surface MountBeacon and Sounder Cage 8-7/8"H (STI-9665)
- VF IMAGEWEAR Flame Resistant Jacket w/Hood and Lanyard Access, Brown, EXCEL Flame Resistant(R) ComforTouch(R) Flame Resistant Duck, M (JLH4BD RG M)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-47-427)
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Lime, 2XL (8381)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Orange, XL (8384)
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Orange, XL (8381)
- GLOWEAR BY ERGODYNE L Lime Hi-Vis Windbreaker Water-Resistant Jacket (8351)
- GLOWEAR BY ERGODYNE Black Front Rain Jacket, Lime, 5XL (8365BK)
- GLOWEAR BY ERGODYNE Black Front Rain Jacket, Lime, XL (8365BK)
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Ylw/Green, 5XL (J44122)
- Glowear By Ergodyne Workwear and Protective Clothing