Shop All High Visibility Jackets & Coats
Glowear By Ergodyne
Outer Shell Hi-Vis Jacket, Lime, 3XL
Mfr # 8386
Zoro # G5153211
product price: $75.39
/ea
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Oxford Polyester Outer Shell, Breathable PU Coating With Polyester Mesh Lining
- Size 3XL
- Standards ANSI/ISEA 107-2015 Type R Class 3
- Color Lime/Black
- Features Weatherproof; 2" ANSI-Compliant 3M Scotchlite Reflective; Black Panels Hide Dirt and Wear; Inset Hood With Drawstring and Stoppers; Two External Front Pockets With Snap Flaps; External Zipper Chest Pocket; Cellphone Chest Pocket; Clear Id Badge Holder; Dual Mic Tabs for Clipping Radios; YKK #5 Zippers; Fits Over 8287 Inner Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8386
- Zoro # G5153211
- UPC # 720476253778
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XL |
Vest Size | 3-Xtra Large |
Length | 26" |
Height | 1.5" |
Details
Item | Outer Shell Hi-Vis Jacket,Lime,3XL |
Material | 300D Oxford Polyester Outer Shell, Breathable PU Coating With Polyester Mesh Lining |
Standards | ANSI/ISEA 107-2015 Type R Class 3 |
Color | Lime/Black |
Features | Weatherproof; 2" ANSI-Compliant 3M Scotchlite Reflective; Black Panels Hide Dirt and Wear; Inset Hood With Drawstring and Stoppers; Two External Front Pockets With Snap Flaps; External Zipper Chest Pocket; Cellphone Chest Pocket; Clear Id Badge Holder; Dual Mic Tabs for Clipping Radios; YKK #5 Zippers; Fits Over 8287 Inner Jacket |
Waterproof | Water Resistant |
Vest Closure Type | Zipper |
Water Resistant (needs to be edited) | Dirt |
Description
Outer Shell Hi-Vis Jacket,Lime,3XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- N-FERNO Thermal Bib Overalls, Black, XL (6471)
- PIG PIG Roof Leak Diverter, Gray, 10.51 lb. (TLS464-GY)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1402040)
- SIGNMISSION Loading Zone Unauthorized Vehicles Towed Away, Heavy-Gauge Aluminum, 12" x 18", A-1218-25116 (A-1218-25116)
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Orange, 3XL (8381)
- GLOWEAR BY ERGODYNE XL Lime Hi-Vis Windbreaker Water-Resistant Jacket (8351)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Jacket Kit, Lime, 2XL (8388)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Lime, Medium (8377)
- GLOWEAR BY ERGODYNE Lime 3XL Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- GLOWEAR BY ERGODYNE Bomber Jacket, Quilted, Lime, XL (8377-XL)
- GLOWEAR BY ERGODYNE Large Insulated Hooded Jacket, Orange (8385)
- Glowear By Ergodyne High Visibility Jackets & Coats