Shop All High Visibility Jackets & Coats
Glowear By Ergodyne
Outer Shell Hi-Vis Jacket, Lime, 2XL
Mfr # 8386
Zoro # G5153239
product price: $82.19
/ea
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Oxford Polyester Outer Shell, Breathable PU Coating With Polyester Mesh Lining
- Size 2XL
- Standards ANSI/ISEA 107-2015 Type R Class 3
- Color Lime/Black
- Features Weatherproof; 2" ANSI-Compliant 3M Scotchlite Reflective; Black Panels Hide Dirt and Wear; Inset Hood With Drawstring and Stoppers; Two External Front Pockets With Snap Flaps; External Zipper Chest Pocket; Cellphone Chest Pocket; Clear Id Badge Holder; Dual Mic Tabs for Clipping Radios; YKK #5 Zippers; Fits Over 8287 Inner Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8386
- Zoro # G5153239
- UPC # 720476253761
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Length | 26" |
Vest Size | 2-Xtra Large |
Height | 1.5" |
Details
Item | Outer Shell Hi-Vis Jacket,Lime,2XL |
Material | 300D Oxford Polyester Outer Shell, Breathable PU Coating With Polyester Mesh Lining |
Standards | ANSI/ISEA 107-2015 Type R Class 3 |
Color | Lime/Black |
Features | Weatherproof; 2" ANSI-Compliant 3M Scotchlite Reflective; Black Panels Hide Dirt and Wear; Inset Hood With Drawstring and Stoppers; Two External Front Pockets With Snap Flaps; External Zipper Chest Pocket; Cellphone Chest Pocket; Clear Id Badge Holder; Dual Mic Tabs for Clipping Radios; YKK #5 Zippers; Fits Over 8287 Inner Jacket |
Waterproof | Water Resistant |
Vest Closure Type | Zipper |
Water Resistant (needs to be edited) | Dirt |
Description
Outer Shell Hi-Vis Jacket,Lime,2XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Cooling Skull Cap, Navy, Polyester (TD200-018)
- RED KAP Unisex Navy Polyester Jacket size XL (JP68NV RG XL)
- DIXON Pin Lug Swivel, FNSTxMNPT, 1-1/2 In (RSM150F)
- ZORO SELECT Printer Label, White, Labels/Roll: 2000 (22D113)
- GLOWEAR BY ERGODYNE Lime L Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Orange, XL (8381)
- GLOWEAR BY ERGODYNE High-visibility Orange Bomber Jacket size (8381)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Jacket Kit, Lime, 2XL (8388)
- GLOWEAR BY ERGODYNE S Lime Hi-Vis Softshell Water-Resistant Jacket (8353)
- GLOWEAR BY ERGODYNE Fleece Lined Bomber Jacket, Orange, 4XL (8379)
- TOUGH DUCK 5XL Tall Size Rain Jacket, Florescent Orange (S37231)
- Glowear By Ergodyne Workwear and Protective Clothing