Shop All Rain Pants
Glowear By Ergodyne
Orange XL Lightweight Hi-Vis Rain Pants - Class E
Mfr # 8916
Zoro # G7625038
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 150D Oxford Polyester, Polyurethane
- Seam Style Fully Taped
- Standards ANSI/ISEA 107 Supplemental Class E Standards
- Features Lightweight, Water Proof, Washable, Reflective Strip, Comfortable, Elastic Waist, Rugged, Hi-vis, Weather Resistant
- Waist Closure Elastic Waist
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8916
- Zoro # G7625038
- UPC # 720476254454
- Country of Origin China
- Category Rain Pants
Dimensions
Size | XL |
Details
Item | Lightweight Hi-Vis Rain Pants - Class E |
Color | Orange |
Material | 150D Oxford Polyester, Polyurethane |
Seam Style | Fully Taped |
Standards | ANSI/ISEA 107 Supplemental Class E Standards |
Features | Lightweight, Water Proof, Washable, Reflective Strip, Comfortable, Elastic Waist, Rugged, Hi-vis, Weather Resistant |
Waist Closure | Elastic Waist |
Ankle Type | Snap Cuffs |
Description
Orange XL Lightweight Hi-Vis Rain Pants - Class E
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex Cut-Resistant Coated Gloves, A4 Cut, Nitrile/Polyurethane, Black/Gray, Large (Size 9), 1 Pair (11-738)
- LYLE No Parking Sign, 12" W, 18" H, English, Aluminum, Red (LR7-100-12HA)
- KAPPLER Zytron 300 Level B/C Coveralls XX-Large/XXX-Large (WPL911-2X3X)
- SIGNMISSION OSHA Notice Sign, 7" Height, Rigid Plastic, No Storage Permitted Sign, Landscape, L-14867 (OS-NS-P-710-L-14867)
- GLOWEAR BY ERGODYNE Lime 3XL Lightweight Hi-Vis Rain Pants - Class E (8916)
- GLOWEAR BY ERGODYNE Orange 5XL Lightweight Hi-Vis Rain Pants - Class E (8916)
- GLOWEAR BY ERGODYNE Orange 3XL Lightweight Hi-Vis Rain Pants - Class E (8916)
- GLOWEAR BY ERGODYNE Rain Pants, Breathable, Hi-Vis Orange, M (8915)
- GLOWEAR BY ERGODYNE Rain Pants, Breathable, Hi-Vis Orange, L (8915)
- GLOWEAR BY ERGODYNE Rain Pants, Breathable, Hi-Vis Orange, 3XL (8915)
- UTILITY PRO Hi-Vis Rain Pants, Black/Hi-Vis Yellow, XL (UHV452P-XL-30)
- Glowear By Ergodyne Rain Pants