Shop All High Visibility Jackets & Coats
Glowear By Ergodyne
Orange S Lightweight Hi-Vis Rain Jacket - Type R, Class 3
Mfr # 8366
Zoro # G7625232
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane, 150D Oxford Polyester
- Size S
- Color Orange
- Features Adjustable, Weather Resistant, Moisture Resistant, Breathable, Vented, Heat Resistant, Water Proof, Snap Closure, Machine Washable, Taped Seam, Cape Back, Storm Flap, Drawstring Hood, Badge Holder, Cell Phone Pocket, Tuckaway Hood, Front Pocket, Zipper Closure, Reflective Strip, Lightweight
- Closure Type Drawstring Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8366
- Zoro # G7625232
- UPC # 720476243625
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | S |
Length | 25 in |
Details
Material | Polyurethane, 150D Oxford Polyester |
Color | Orange |
Features | Adjustable, Weather Resistant, Moisture Resistant, Breathable, Vented, Heat Resistant, Water Proof, Snap Closure, Machine Washable, Taped Seam, Cape Back, Storm Flap, Drawstring Hood, Badge Holder, Cell Phone Pocket, Tuckaway Hood, Front Pocket, Zipper Closure, Reflective Strip, Lightweight |
Closure Type | Drawstring Closure |
Fabric Weight | 1.60 lbs |
Cuff Style | Hook & Loop Wrist |
Description
Orange S Lightweight Hi-Vis Rain Jacket - Type R, Class 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Tags, 5-3/4" Label H, Red on White (B30-255-851-OST-BK)
- MOON AMERICAN Moon American, Fire Hose Fog Nozzle, 517-152, 1-1/2" NH, Lexan (517-152)
- MILWAUKEE TOOL Class 2 High Visibility Orange Safety Vest - 2XL/3XL (48-73-5033)
- CAT WORKWEAR Trademark Short Sleeve Tee, Black (W05324-016)
- GLOWEAR BY ERGODYNE 8377EV XL Black Non-Certified Hi-Vis Bomber Jacket - Quilted (8377EV)
- GLOWEAR BY ERGODYNE Orange 2XL Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- GLOWEAR BY ERGODYNE Lime M Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- GLOWEAR BY ERGODYNE 8377EV 3XL Black Non-Certified Hi-Vis Bomber Jacket - Quilted (8377EV)
- GLOWEAR BY ERGODYNE Large Insulated Hooded Jacket, Orange (8385)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Orange, Medium (8384)
- BERNE Jacket, Softshell, Hi-Vis, Class 3, 3XL, Reg (HVJS206)
- Glowear By Ergodyne Workwear and Protective Clothing