Shop All Flame Resistant & Arc Flash Shirts
Glowear By Ergodyne
Orange Mesh Surveyors Vest, Org, S/M
Mfr # 8253HDZ
Zoro # G5152721
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S/M
- Color Orange
- Width 1 in
- Type Safety Vest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8253HDZ
- Zoro # G5152721
- UPC # 720476233138
- Country of Origin China
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | S/M |
Width | 1 in |
Details
Item | Orange Mesh Surveyors Vest,Org,S/M |
Color | Orange |
Type | Safety Vest |
Description
Orange Mesh Surveyors Vest,Org,S/M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Work Boots, Men, 10.5, EEE, Copper, PR (FS2430)
- WESTCOTT Lettering, 3/8" /10mm Lettering Guide (KT-10)
- SQUIDS BY ERGODYNE Swivel Glove Clip Holder with Dual Clips 3420, 100 Pairs, Granite, 100PK (19315-BULK)
- SIGNMISSION OSHA, 12" Height, Aluminum, 18" x 12", Landscape, Pallet Storage Area Warehouse Sign (OS-MISC-A-1218-L-19505)
- LAKELAND Westex DH FR Shirt, Navy, LG (ISH65DH13-LG)
- ARIAT Flame-Resistant Shirt, Navy, L (10022899)
- RADIANS Radians SV45-2 Type R Class 2 Self Extinguishing Mesh Breakaway Vest (SV45-2ZGM-L)
- ARIAT FR Crew Longsleeve Tee, Gray, M (10018439)
- CARHARTT FR Force Cotton LS T Shirt (100235-410)
- ARIAT FR Pullover Hoodie, Men's, XL (10032830)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Blue, Cotton/Nylon, S (FRS160-MBL SML REG)
- Glowear By Ergodyne Arc Flash and Flame Resistant Clothing