Shop All High Visibility Jackets & Coats
Glowear By Ergodyne
Orange M Lightweight Hi-Vis Rain Jacket - Type R, Class 3
Mfr # 8366
Zoro # G7624837
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 150D Oxford Polyester, Polyurethane
- Size M
- Color Orange
- Features Zipper Closure, Breathable, Storm Flap, Adjustable, Machine Washable, Badge Holder, Cape Back, Tuckaway Hood, Drawstring Hood, Taped Seam, Weather Resistant, Moisture Resistant, Cell Phone Pocket, Lightweight, Front Pocket, Vented, Snap Closure, Reflective Strip, Heat Resistant, Water Proof
- Closure Type Drawstring Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8366
- Zoro # G7624837
- UPC # 720476243632
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Length | 25 in |
Details
Material | 150D Oxford Polyester, Polyurethane |
Color | Orange |
Features | Zipper Closure, Breathable, Storm Flap, Adjustable, Machine Washable, Badge Holder, Cape Back, Tuckaway Hood, Drawstring Hood, Taped Seam, Weather Resistant, Moisture Resistant, Cell Phone Pocket, Lightweight, Front Pocket, Vented, Snap Closure, Reflective Strip, Heat Resistant, Water Proof |
Closure Type | Drawstring Closure |
Fabric Weight | 1.80 lbs |
Cuff Style | Hook & Loop Wrist |
Description
Orange M Lightweight Hi-Vis Rain Jacket - Type R, Class 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Severe Weather 16in Non-Slip Floor Marker, 16" x 16", FD-2-C-16-99893 (FD-2-C-16-99893)
- 3M PELTOR Hygiene Kit for X4 Earmuffs (HYX4)
- CESTUS Work Gloves , HandMax Safety #6085 PR (6085 2XL)
- CAROLINA SHOE Wrk Boots, Mens, 10.5, D, Mesh, 8inH, Brown, PR (CA9582)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Lime, Large (8384)
- GLOWEAR BY ERGODYNE L Lime Hi-Vis Softshell Water-Resistant Jacket (8353)
- GLOWEAR BY ERGODYNE 4XL Orange Hi-Vis Windbreaker Water-Resistant Jacket (8351)
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Lime, 3XL (8381)
- GLOWEAR BY ERGODYNE Orange 5XL Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Orange, 4XL (8377)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, XL (J24172)
- Glowear By Ergodyne High Visibility Clothing