Shop All Rain Pants
Glowear By Ergodyne
Orange 5XL Lightweight Hi-Vis Rain Pants - Class E
Mfr # 8916
Zoro # G7624952
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 150D Oxford Polyester, Polyurethane
- Fabric Weight 1.40 lbs
- Seam Style Fully Taped
- Fits Waist Size 48 to 58 in
- Standards ANSI/ISEA 107 Supplemental Class E Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8916
- Zoro # G7624952
- UPC # 720476254492
- Country of Origin China
- Category Rain Pants
Dimensions
Size | 5XL |
Fits Waist Size | 48 to 58 in |
Details
Item | Lightweight Hi-Vis Rain Pants - Class E |
Color | Orange |
Material | 150D Oxford Polyester, Polyurethane |
Fabric Weight | 1.40 lbs |
Seam Style | Fully Taped |
Standards | ANSI/ISEA 107 Supplemental Class E Standards |
Features | Lightweight, Water Proof, Washable, Reflective Strip, Comfortable, Elastic Waist, Rugged, Hi-vis, Weather Resistant |
Ankle Type | Snap Cuffs |
Waist Closure | Elastic Waist |
Style | Protective Trouser |
Description
Orange 5XL Lightweight Hi-Vis Rain Pants - Class E
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN TIG Welding Gloves, Pigskin Palm, XL, PR (30-XL)
- GE Green Safety Vest W/Contrast TRIMS - 2 POCKETS L (GV078GL)
- BRADY Label, 3/4 in W, White (M7-30-499)
- CONDOR Heat Resist. Gloves, Green, L, Cotton, PR (5MPK4)
- GLOWEAR BY ERGODYNE Lime XL Lightweight Hi-Vis Rain Pants - Class E (8916)
- GLOWEAR BY ERGODYNE Lime 3XL Lightweight Hi-Vis Rain Pants - Class E (8916)
- GLOWEAR BY ERGODYNE Lime L Lightweight Hi-Vis Rain Pants - Class E (8916)
- GLOWEAR BY ERGODYNE Rain Pants, Breathable, Hi-Vis Orange, M (8915)
- GLOWEAR BY ERGODYNE Orange 3XL Lightweight Hi-Vis Rain Pants - Class E (8916)
- GLOWEAR BY ERGODYNE Rain Pants, Hi-Vis, Blk Bottom, 2XL (8915BK-2XL)
- VIKING Viking Journeyman 420D Bib Pant Green (3305P-XL)
- Glowear By Ergodyne Rain Pants