Shop All High Visibility Jackets & Coats
Glowear By Ergodyne
Orange 5XL Lightweight Hi-Vis Rain Jacket - Type R, Class 3
Mfr # 8366
Zoro # G7624828
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane, 150D Oxford Polyester
- Size 5XL
- Color Orange
- Features Lightweight, Weather Resistant, Badge Holder, Water Proof, Drawstring Hood, Taped Seam, Reflective Strip, Snap Closure, Tuckaway Hood, Moisture Resistant, Machine Washable, Storm Flap, Breathable, Front Pocket, Zipper Closure, Cape Back, Heat Resistant, Cell Phone Pocket, Adjustable, Vented
- Closure Type Drawstring Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glowear By Ergodyne
- MFR # 8366
- Zoro # G7624828
- UPC # 720476243694
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 5XL |
Length | 25 in |
Details
Material | Polyurethane, 150D Oxford Polyester |
Color | Orange |
Features | Lightweight, Weather Resistant, Badge Holder, Water Proof, Drawstring Hood, Taped Seam, Reflective Strip, Snap Closure, Tuckaway Hood, Moisture Resistant, Machine Washable, Storm Flap, Breathable, Front Pocket, Zipper Closure, Cape Back, Heat Resistant, Cell Phone Pocket, Adjustable, Vented |
Closure Type | Drawstring Closure |
Fabric Weight | 2.60 lbs |
Cuff Style | Hook & Loop Wrist |
Description
Orange 5XL Lightweight Hi-Vis Rain Jacket - Type R, Class 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING GHS SDS Binder, 1-1/2 in., Bilingual (6033)
- KLEIN TOOLS Professional Safety Glasses, Indoor/Outdoor Lens (60536)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Sz L, Ylw/Grn, PR (SDX2-HAD-04-L)
- SAFEWAZE Latitude 6' Single Web SRL: Carabiner, Alu Rebar Hook (019-5047)
- GLOWEAR BY ERGODYNE High-visibility Orange Bomber Jacket size (8381)
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Org, Large (8381)
- GLOWEAR BY ERGODYNE Lime 2XL Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Orange, Large (8377)
- GLOWEAR BY ERGODYNE Orange 2XL Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Lime, 2XL (8384)
- MCR SAFETY .40Mm Stretch Pu Cotton Poly 49 Coat, XL (518CXL)
- Glowear By Ergodyne High Visibility Clothing