Shop All Rain Pants
Glowear By Ergodyne
Orange 2XL Lightweight Hi-Vis Rain Pants - Class E
Mfr # 8916
Zoro # G7625372
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 150D Oxford Polyester, Polyurethane
- Seam Style Fully Taped
- Features Lightweight, Water Proof, Washable, Reflective Strip, Comfortable, Elastic Waist, Rugged, Hi-vis, Weather Resistant
- Standards ANSI/ISEA 107 Supplemental Class E Standards
- Ankle Type Snap Cuffs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8916
- Zoro # G7625372
- UPC # 720476254461
- Country of Origin China
- Category Rain Pants
Dimensions
Size | 2XL |
Details
Item | Lightweight Hi-Vis Rain Pants - Class E |
Color | Orange |
Material | 150D Oxford Polyester, Polyurethane |
Seam Style | Fully Taped |
Features | Lightweight, Water Proof, Washable, Reflective Strip, Comfortable, Elastic Waist, Rugged, Hi-vis, Weather Resistant |
Standards | ANSI/ISEA 107 Supplemental Class E Standards |
Ankle Type | Snap Cuffs |
Waist Closure | Elastic Waist |
Description
Orange 2XL Lightweight Hi-Vis Rain Pants - Class E
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Diamond-Plate Metallic" PVC Flooring - 2.5 mm x 4 ft x 15 ft - Silver (03-W266)
- W BOX SMOKE DETECTOR TESTER (0E-SMOKETEST)
- 3M Safety Glasses, Gray Polarized (MXE1002SGAF-BLK)
- DUNLOP Size 4 Men's Plain Rubber Boot, Blue (8908500)
- GLOWEAR BY ERGODYNE Lime 4XL Lightweight Hi-Vis Rain Pants - Class E (8916)
- GLOWEAR BY ERGODYNE Lime L Lightweight Hi-Vis Rain Pants - Class E (8916)
- GLOWEAR BY ERGODYNE Lime 5XL Lightweight Hi-Vis Rain Pants - Class E (8916)
- GLOWEAR BY ERGODYNE Rain Pants, Breathable, Hi-Vis Orange, M (8915)
- GLOWEAR BY ERGODYNE Rain Pants, Hi-Vis, Blk Bottom, Large (8915BK-L)
- GLOWEAR BY ERGODYNE Orange 5XL Lightweight Hi-Vis Rain Pants - Class E (8916)
- TINGLEY Icon Rain, Pants, Class, E, Black, L (P24123-L)
- Glowear By Ergodyne Workwear and Protective Clothing