Shop All Traffic Safety Vests and Apparel
This Product is Discontinued
Glowear By Ergodyne
M/L Polyester Safety Vest, Orange (Discontinued)
Mfr # 21384-FR
Zoro # G4941711
This Product is Discontinued
Key Features
- Color Orange
- Size M/L
- ANSI Class 2
- Material Polyester Mesh
- Closure Type Hook and Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glowear By Ergodyne
- MFR # 21384-FR
- Zoro # G4941711
- UPC # 720476213840
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | M/L |
Fits Chest Size | 40 in to 48 in |
Length | 27" |
Details
Item | Fire Vest |
Color | Orange |
ANSI Class | 2 |
Material | Polyester Mesh |
Closure Type | Hook and Loop |
Includes | Radio Tabs/Holders |
Stripe Color | Silver |
Standards | ANSI/ISEA 107-2015 |
Pockets | 1 |
Safety Vest Legend | Fire |
Features | 2" ANSI-Compliant 3M Scotchlite Reflective; Reflective Set On 4.5" Contrasting Background; Pockets: One Multi-Division Inside; Hook And Loop Closure; Dual Radio Mic Tabs |
Description
Safety Vest, Orange, Fire, 2, Vest Size L, Vest Closure Type Hook and Loop, Vest Material Polyester, Fits Chest Size 48 in, Vest Length 27 in, Stripe Color Silver, Standards ANSI/ISEA 107-2015, Includes Radio Tabs/Holders
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.