Shop All Work Shirts
Glowear By Ergodyne
LS T-Shirt, Orange, Non-Certified, 4XL
Mfr # 8091
Zoro # G0711527
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Color Orange
- Material Polyester
- Fabric Weight 0.54 lbs
- Features Long Sleeve, Breathable, UV Resistant, Moisture Wicking, Front Pocket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8091
- Zoro # G0711527
- UPC # 720476215981
- Country of Origin China
- Category Work Shirts
Dimensions
Size | 4XL |
Length | 15.3 in |
Width | 10.3 in |
Details
Item | LS T-Shirt,Orange,Non-Certified,4XL |
Color | Orange |
Material | Polyester |
Fabric Weight | 0.54 lbs |
Features | Long Sleeve, Breathable, UV Resistant, Moisture Wicking, Front Pocket |
Type | T-shirt |
Description
LS T-Shirt,Orange,Non-Certified,4XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Double Looped Lockout Cable ABS Plastic 0.19 in Dia x 4 ft L Red (170973)
- BRADY Precut Label Roll Cartridge, Vinyl, White (M4-7-498)
- OCCUNOMIX Unisex High-visibility Orange Polyester Hi-Vis Jacket size L (LUX-TJBJ-OL)
- TAPE LOGIC Tape Logic® Number Labels, "9", 1" Circle, Dark Blue, 500/Roll (DL6759)
- GLOWEAR BY ERGODYNE Long Sleeve T-Shirt, Lime, Non-Certified, L (8091)
- GLOWEAR BY ERGODYNE Black Front Safety T-Shirt, Small, Lime (8289BK)
- GLOWEAR BY ERGODYNE Black Front Perf. Lng Slv Shirt, S, Lime (8281BK)
- GLOWEAR BY ERGODYNE Black Front Perf. Lng Slv Shirt, L, Lime (8281BK)
- GLOWEAR BY ERGODYNE Long Sleeve TShirt, Lime, NonCertified, 2XL (8091)
- GLOWEAR BY ERGODYNE Long Sleeve TShirt, Lime, Non-Certified, XL (8091)
- RED KAP Mens Ls Orange Poplin Work Shirt, L (SP14OR RG L)
- Glowear By Ergodyne Work Shirts