Shop All Work Shirts
Glowear By Ergodyne
LS T-Shirt, Orange, Non-Certified, 2XL
Mfr # 8091
Zoro # G0711509
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Orange
- Material Polyester
- Fabric Weight 0.51 lbs
- Features UV Resistant, Long Sleeve, Moisture Wicking, Breathable, Front Pocket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8091
- Zoro # G0711509
- UPC # 720476215967
- Country of Origin China
- Category Work Shirts
Dimensions
Size | 2XL |
Length | 15.3 in |
Width | 10.3 in |
Details
Item | LS T-Shirt,Orange,Non-Certified,2XL |
Color | Orange |
Material | Polyester |
Fabric Weight | 0.51 lbs |
Features | UV Resistant, Long Sleeve, Moisture Wicking, Breathable, Front Pocket |
Type | T-shirt |
Description
LS T-Shirt,Orange,Non-Certified,2XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEALTHSMART Shoe Horn, Wht, Steel, Latex Free (640-8174-1900HS)
- NMC State Reserved Parking Handicapped Van Accessible Michigan Sign, TMS319G (TMS319G)
- BRADY Label, 1 in W, Outdoor, Black (M6C-1000-439-BK)
- KONG USA Slyde Rope Adjuster (856B00200KK)
- GLOWEAR BY ERGODYNE LS T-Shirt, Orange, Non-Certified, 4XL (8091)
- GLOWEAR BY ERGODYNE Long Sleeve TShirt, Lime, Non-Certified, XL (8091)
- GLOWEAR BY ERGODYNE Long Sleeve T-Shirt, Lime, Non-Certified, L (8091)
- GLOWEAR BY ERGODYNE Long Sleeve TShirt, Lime, NonCertified, 2XL (8091)
- GLOWEAR BY ERGODYNE Black Front Perf. Lng Slv Shirt, M, Orange (8281BK)
- GLOWEAR BY ERGODYNE Long Sleeve TShirt, Lime, NonCertified, 5XL (8091)
- RED KAP Mns Ls White Dp Cotton Workshirt, XL (SC30WH LN XL)
- Glowear By Ergodyne Work Shirts