Shop All Work Shirts
Glowear By Ergodyne
Long Sleeve TShirt, Lime, NonCertified, 5XL
Mfr # 8091
Zoro # G0711378
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Color Lime
- Material Polyester
- Fabric Weight 0.56 lbs
- Features Long Sleeve, Breathable, Moisture Wicking, Front Pocket, UV Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8091
- Zoro # G0711378
- UPC # 720476215899
- Country of Origin China
- Category Work Shirts
Dimensions
Size | 5XL |
Length | 15.3 in |
Width | 10.3 in |
Details
Item | Long Sleeve TShirt,Lime,NonCertified,5XL |
Color | Lime |
Material | Polyester |
Fabric Weight | 0.56 lbs |
Features | Long Sleeve, Breathable, Moisture Wicking, Front Pocket, UV Resistant |
Type | T-shirt |
Description
Long Sleeve TShirt,Lime,NonCertified,5XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY SensaTouch, Disposable Gloves with Embossed Grip, 0.4 mil Palm, Polyethylene, Powder-Free, M, Clear (5040M)
- MUTUAL INDUSTRIES Polyethylene Underground Gas Line Detect, 2 Inch Height, 9 in Width, Poly (17774-41-2000)
- CONDOR U-Block Vest, Class1 Yellow/Grn, S/M (53YK47)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (HVY710HSNF)
- GLOWEAR BY ERGODYNE LS T-Shirt, Orange, Non-Certified, 4XL (8091)
- GLOWEAR BY ERGODYNE Long Sleeve T-Shirt, Lime, Non-Certified, L (8091)
- GLOWEAR BY ERGODYNE LS T-Shirt, Orange, Non-Certified, S (8091)
- GLOWEAR BY ERGODYNE Long Sleeve TShirt, Lime, Non-Certified, XL (8091)
- GLOWEAR BY ERGODYNE Black Front Perf. Lng Slv Shirt, M, Orange (8281BK)
- GLOWEAR BY ERGODYNE Long Sleeve TShirt, Lime, NonCertified, 2XL (8091)
- PROPPER Tactical Polo, S, Silver Tan (F53834C226S)
- Glowear By Ergodyne Workwear and Protective Clothing