Shop All Work Shirts
Glowear By Ergodyne
Long Sleeve TShirt, Lime, NonCertified, 3XL
Mfr # 8091
Zoro # G0711350
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Lime
- Material Polyester
- Fabric Weight 0.52 lbs
- Features Long Sleeve, UV Resistant, Front Pocket, Breathable, Moisture Wicking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8091
- Zoro # G0711350
- UPC # 720476215875
- Country of Origin China
- Category Work Shirts
Dimensions
Size | 3XL |
Length | 15.3 in |
Width | 10.3 in |
Details
Item | Long Sleeve TShirt,Lime,NonCertified,3XL |
Color | Lime |
Material | Polyester |
Fabric Weight | 0.52 lbs |
Features | Long Sleeve, UV Resistant, Front Pocket, Breathable, Moisture Wicking |
Type | T-shirt |
Description
Long Sleeve TShirt,Lime,NonCertified,3XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Overboot, Men's, 5-1/2 to 7, PR (45851)
- VNM SIGNMAKER Label Tape, Red, 3in W, For Mfr No. VnM4 (FLURD-3762)
- VIKING Viking Journeyman 420D Bib Pant Green (3305P-XXXL)
- RUBBER-CAL "Door Scraper" Commerical Entrance Mat - 5/8 in x 32 in x 39 in - Black Non-Slip Borders (03-189)
- GLOWEAR BY ERGODYNE Long Sleeve TShirt, Lime, NonCertified, 5XL (8091)
- GLOWEAR BY ERGODYNE Long Sleeve TShirt, Lime, Non-Certified, XL (8091)
- GLOWEAR BY ERGODYNE Black Front Perf. Lng Slv Shirt, L, Lime (8281BK)
- GLOWEAR BY ERGODYNE LS T-Shirt, Orange, Non-Certified, 4XL (8091)
- GLOWEAR BY ERGODYNE Long Sleeve TShirt, Lime, NonCertified, 2XL (8091)
- GLOWEAR BY ERGODYNE Black Front Perf. Lng Slv Shirt, S, Lime (8281BK)
- PROPPER Tactical Polo, 3XL, Black (F53834C0013XL)
- Glowear By Ergodyne Workwear and Protective Clothing