Shop All High Visibility Shirts & Sweatshirts
Glowear By Ergodyne
Long Sleeve T-Shirt, Orange, Class 3, M
Mfr # 8391
Zoro # G0711475
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material Polyester
- Fabric Weight 0.56 lbs
- Type Safety T-shirt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8391
- Zoro # G0711475
- UPC # 720476217138
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | M |
Details
Item | Long Sleeve T-Shirt,Orange,Class 3,M |
Material | Polyester |
Color | Orange |
Fabric Weight | 0.56 lbs |
Type | Safety T-shirt |
Description
Long Sleeve T-Shirt,Orange,Class 3,M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00475 M 120)
- RADIANS Hi-Vis Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, L, 1 PR (RWG558L)
- SIGNMISSION Caution Sign-This Area Closed Off-10in x 14in OSHA Sign, 10" L, 14" H, CS-This Area Closed Off (CS-This Area Closed Off)
- ZORO SELECT Thermal Transfer Printer Labls, 4x3in, PK4 (35YP12)
- GLOWEAR BY ERGODYNE L Orange Performance Hi-Vis T-Shirt Black Bottom (8283BK)
- GLOWEAR BY ERGODYNE XL Lime Performance Hi-Vis T-Shirt Black Bottom (8283BK)
- GLOWEAR BY ERGODYNE 3XL Men's Polo Shirt, Lime (8295)
- GLOWEAR BY ERGODYNE High Visibility T-Shirt, 3XL, Lime (8089)
- GLOWEAR BY ERGODYNE Long Sleeve T-Shirt, Orange, Class 3, 2XL (8391)
- GLOWEAR BY ERGODYNE 5XL Men's Polo Shirt, Lime (8295)
- RADIANS Cl 3 LS UV Shirt w/ Segmented Tape 2X (ST24-3PGS-2X)
- Glowear By Ergodyne Workwear and Protective Clothing