Shop All Break Away Vests
Glowear By Ergodyne
Lime XS Type R Class 2 Economy Mesh Vest
Mfr # 8210Z
Zoro # G7625433
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vest Size XS
- Color Lime
- Material Polyester Mesh, Mesh Fabric
- Standards ANSI/ISEA 107, Type R Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8210Z
- Zoro # G7625433
- UPC # 720476210511
- Country of Origin Indonesia
- Category Break Away Vests
Dimensions
Vest Size | XS |
Details
Item | 8210Z Type R Economy Mesh Vest |
Color | Lime |
Material | Polyester Mesh, Mesh Fabric |
Standards | ANSI/ISEA 107, Type R Class 2 |
Description
Lime XS Type R Class 2 Economy Mesh Vest
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (S135)
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Reflective Sheeting, Horizontal Rectangle, U3-1505-RD_14X10 (U3-1505-RD_14X10)
- GRABBER WARMERS Hand Warmers 7Hrs 10Pr (HWPP10)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Black, Large, REG (K87-BLKLREG)
- GLOWEAR BY ERGODYNE 2XL Lime Economy Breakaway Mesh Vest Class 2 - Single Vest (8215BA-S)
- GLOWEAR BY ERGODYNE 2XL Orange Economy Breakaway Mesh Vest Class 2 - Single Vest (8215BA-S)
- GLOWEAR BY ERGODYNE 5XL Lime Economy Breakaway Mesh Vest Class 2 - Single Vest (8215BA-S)
- GLOWEAR BY ERGODYNE Orange XS Type R Class 2 Economy Mesh Vest (8210HL)
- GLOWEAR BY ERGODYNE Hi Vis Breakaway Safety Vest, Lime, 2XL/3XL (8315BA)
- GLOWEAR BY ERGODYNE M Lime Economy Breakaway Mesh Vest Class 2 - Single Vest (8215BA-S)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FD9)
- Glowear By Ergodyne Break Away Vests