Shop All Break Away Vests
Glowear By Ergodyne
Lime XS Type R Class 2 Economy Mesh Vest
Mfr # 8210HL
Zoro # G7625214
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vest Size XS
- Color Lime
- Material Polyester Mesh, Mesh Fabric
- Standards ANSI/ISEA 107, Type R Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8210HL
- Zoro # G7625214
- UPC # 720476210214
- Country of Origin Indonesia
- Category Break Away Vests
Dimensions
Vest Size | XS |
Details
Item | 8210HL Mesh Hi-Vis Safety Vest |
Color | Lime |
Material | Polyester Mesh, Mesh Fabric |
Standards | ANSI/ISEA 107, Type R Class 2 |
Description
Lime XS Type R Class 2 Economy Mesh Vest
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERGENCY ZONE Cree Tactical Flashlight (519)
- BOSS V2 Flexi Grip Men's Indoor/Outdoor Hi-Viz Gloves Black/Green S 1 pair (8412B)
- REEBOK Athletic Shoe, M, 11, Black, PR (RB3016)
- DUNLOP Size 8 Unisex Steel Rubber Boot, Yellow (6123155)
- GLOWEAR BY ERGODYNE 2XL Orange Economy Breakaway Mesh Vest Class 2 - Single Vest (8215BA-S)
- GLOWEAR BY ERGODYNE Orange XS Type R Class 2 Economy Mesh Vest (8210HL)
- GLOWEAR BY ERGODYNE Hi Vis Breakaway Safety Vest, Lime, 2XL/3XL (8315BA)
- GLOWEAR BY ERGODYNE M Lime Economy Breakaway Mesh Vest Class 2 - Single Vest (8215BA-S)
- GLOWEAR BY ERGODYNE 5XL Lime Economy Breakaway Mesh Vest Class 2 - Single Vest (8215BA-S)
- GLOWEAR BY ERGODYNE Hi Vis Breakaway Safety Vest, Lime, L/XL (8315BA)
- PIONEER Break Away Zip Vest, Black, Large (V1021170U-L)
- Glowear By Ergodyne Workwear and Protective Clothing