Shop All Traffic Safety Vests and Apparel
Glowear By Ergodyne
Lime Hi Vis Tool Tethering Safety Vest Kit, Class 2, S/M
Mfr # 8231TVK
Zoro # G600487758
product price: $74.15
/ea
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.3 in
- Fabric Weight 1.33 lbs
- Includes Hi Vis Tool Tethering Safety Vest; Coil Lanyard with Single Carabiner; Coil Lanyard with Dual Carabiners; Retractable Tool Lanyard
- Color Lime
- Features Chest Pocket, Reflective, High Visibility, Pen Slot, Front Pocket, Mic Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8231TVK
- Zoro # G600487758
- UPC # 720476241836
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Length | 11.3 in |
Size | Small/Medium |
Details
Fabric Weight | 1.33 lbs |
Includes | Hi Vis Tool Tethering Safety Vest; Coil Lanyard with Single Carabiner; Coil Lanyard with Dual Carabiners; Retractable Tool Lanyard |
Color | Lime |
Features | Chest Pocket, Reflective, High Visibility, Pen Slot, Front Pocket, Mic Tab |
Item | Hi-Vis Tool Tethering Safety Vest Kit - Class 2 |
Description
Lime Hi Vis Tool Tethering Safety Vest Kit, Class 2, S/M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY 15 ga. Nylon/Lycra Gray Gloves, Black Textured Foam Nitrile Palm Coating, S (AZNBR001)
- BULLARD Fire Helmet, Yellow, Full-Brim (FHYLR)
- PENTAGON SAFETY EQUIPMENT BlackHawk, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (N1S-5-MR)
- ZORO SELECT Disposable Pants , M , White , Microporous Fabric , Elastic Waist (PANT-KG-M)
- GLOWEAR BY ERGODYNE Vest, 8220Z, 2X/3X, Lime (8220Z)
- GLOWEAR BY ERGODYNE Lime Hi Vis Tool Tethering Safety Vest Kit, Class 2, L/XL (8231TVK)
- GLOWEAR BY ERGODYNE Safety Vest, Class 2, FR, Hi-Vis, L/XL (8260FRHL-L/XL)
- GLOWEAR BY ERGODYNE OrgSafety Vest ID Badge Holder, S/M (8216BA)
- GLOWEAR BY ERGODYNE Safety Vest, ANSI Class 2, 2XL/3XL Size (24177)
- GLOWEAR BY ERGODYNE Vest, 8220Z, L/XL, Lime (8220Z)
- SAFE HANDLER Child Reflective Safety Vest, Large, Yellow(10-Pack) (BLSH-ES-L-SV1Y-10)
- Glowear By Ergodyne Traffic Safety Vests and Apparel