Shop All Traffic Safety Vests and Apparel
Glowear By Ergodyne
Lime Hi Vis Tool Tethering Safety Vest Kit, Class 2, L/XL
Mfr # 8231TVK
Zoro # G100487746
product price: $72.69
/ea
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hi Vis Tool Tethering Safety Vest; Coil Lanyard with Single Carabiner; Coil Lanyard with Dual Carabiners; Retractable Tool Lanyard
- Fabric Weight 1.38 lbs
- Length 11.3 in
- Size L/XL
- Color Lime
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8231TVK
- Zoro # G100487746
- UPC # 720476241850
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Length | 11.3 in |
Size | L/XL |
Details
Includes | Hi Vis Tool Tethering Safety Vest; Coil Lanyard with Single Carabiner; Coil Lanyard with Dual Carabiners; Retractable Tool Lanyard |
Fabric Weight | 1.38 lbs |
Item | Hi-Vis Tool Tethering Safety Vest Kit - Class 2 |
Color | Lime |
Features | High Visibility, Mic Tab, Chest Pocket, Pen Slot, Reflective |
Description
Lime Hi Vis Tool Tethering Safety Vest Kit, Class 2, L/XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMEFIGHTER Fire Extinguisher Stand, PE Plastic, For Tank Weight 10 to 20 lb (JFP01)
- PIP Cooling Towel, Pink (396-602-P)
- GLOWEAR BY ERGODYNE Hi Vis Safety Vest, Orange, L/XL (8251HDZBK)
- MSA SAFETY Rescue Ascender with Rope (10037101)
- GLOWEAR BY ERGODYNE Vest, 8220Z, 4X/5X, Orange (8220Z)
- GLOWEAR BY ERGODYNE OrgSafety Vest ID Badge Holder, S/M (8216BA)
- GLOWEAR BY ERGODYNE Safety Vest, ANSI Class 2, 2XL/3XL Size (24177)
- GLOWEAR BY ERGODYNE Safety Vest, ANSI Class 2, M/S Size (24173)
- GLOWEAR BY ERGODYNE Two Tone Mesh Safety Vest, Orange, L/XL (8246Z)
- GLOWEAR BY ERGODYNE Two Tone Mesh Safety Vest, Lime, 2XL/3XL (8246Z)
- MCR SAFETY High Visibility Vest, M Size, Unisex, Vest Stripe Color Family: Silver (V2CL2MLM)
- Glowear By Ergodyne Traffic Safety Vests and Apparel