Shop All Traffic Safety Vests and Apparel
Glowear By Ergodyne
Lime Hi Vis Tool Tethering Safety Vest Kit, Class 2, 4XL/5XL
Mfr # 8231TVK
Zoro # G300487706
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hi Vis Tool Tethering Safety Vest; Coil Lanyard with Single Carabiner; Coil Lanyard with Dual Carabiners; Retractable Tool Lanyard
- Length 11.3 in
- Size 4XL/5XL
- Features Chest Pocket, Mic Tab, Reflective, High Visibility, Front Pocket, Pen Slot
- Fabric Weight 1.48 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8231TVK
- Zoro # G300487706
- UPC # 720476241898
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Length | 11.3 in |
Size | 4XL/5XL |
Details
Includes | Hi Vis Tool Tethering Safety Vest; Coil Lanyard with Single Carabiner; Coil Lanyard with Dual Carabiners; Retractable Tool Lanyard |
Features | Chest Pocket, Mic Tab, Reflective, High Visibility, Front Pocket, Pen Slot |
Item | Hi-Vis Tool Tethering Safety Vest Kit - Class 2 |
Fabric Weight | 1.48 lbs |
Color | Lime |
Description
Lime Hi Vis Tool Tethering Safety Vest Kit, Class 2, 4XL/5XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Gloves, General Purpose, Mens, 10 oz., PR (8200)
- SPEAKMAN Combo Emergency Station W/ Eye/Face Wash (SE-675)
- GASCO Calibration Gas, Helium, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-HELIUM)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 470N37 (470N37)
- GLOWEAR BY ERGODYNE Vest, 8220Z, 4X/5X, Orange (8220Z)
- GLOWEAR BY ERGODYNE XL/2XL Polyester Safety Vest, Orange (21386-FR)
- GLOWEAR BY ERGODYNE Lime Hi Vis Tool Tethering Safety Vest Kit, Class 2, L/XL (8231TVK)
- GLOWEAR BY ERGODYNE Vest, 8220Z, L/XL, Lime (8220Z)
- GLOWEAR BY ERGODYNE Vest, 8220Z, 2X/3X, Lime (8220Z)
- GLOWEAR BY ERGODYNE OrgSafety Vest ID Badge Holder, S/M (8216BA)
- VIKING Surveyor Vest, Mens, ANSI CLASS 2, Org, 3XL (6165O-XXXL)
- Glowear By Ergodyne Traffic Safety Vests and Apparel