Shop All Traffic Safety Vests and Apparel
Glowear By Ergodyne
Lime Hi Vis Tool Tethering Safety Vest Kit, Class 2, 2XL/3XL
Mfr # 8231TVK
Zoro # G700487672
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL/3XL
- Includes Hi Vis Tool Tethering Safety Vest; Coil Lanyard with Single Carabiner; Coil Lanyard with Dual Carabiners; Retractable Tool Lanyard
- Color Lime
- Features Reflective, Chest Pocket, High Visibility, Front Pocket, Pen Slot, Mic Tab
- Fabric Weight 1.43 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8231TVK
- Zoro # G700487672
- UPC # 720476241874
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL/3XL |
Length | 11.3 in |
Details
Includes | Hi Vis Tool Tethering Safety Vest; Coil Lanyard with Single Carabiner; Coil Lanyard with Dual Carabiners; Retractable Tool Lanyard |
Color | Lime |
Features | Reflective, Chest Pocket, High Visibility, Front Pocket, Pen Slot, Mic Tab |
Fabric Weight | 1.43 lbs |
Item | Hi-Vis Tool Tethering Safety Vest Kit - Class 2 |
Description
Lime Hi Vis Tool Tethering Safety Vest Kit, Class 2, 2XL/3XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Printer Label, White, Labels/Roll: 1000 (7278204131)
- GLOWEAR BY ERGODYNE 2XL Lime Hi-Vis Softshell Water-Resistant Jacket (8353)
- PORTWEST Classic Rain Jacket, XXXL (US440)
- BRADY Hazardous Waste Labl, Semi-Glss Ppr, PK100, 60447 (60447)
- GLOWEAR BY ERGODYNE Vest, 8220Z, L/XL, Lime (8220Z)
- GLOWEAR BY ERGODYNE Safety Vest, ANSI Class 2, L/XL Size (24175)
- GLOWEAR BY ERGODYNE Vest, 8220Z, 4X/5X, Orange (8220Z)
- GLOWEAR BY ERGODYNE XL/2XL Polyester Safety Vest, Orange (21386-FR)
- GLOWEAR BY ERGODYNE Two Tone Mesh Safety Vest, Orange, L/XL (8246Z)
- GLOWEAR BY ERGODYNE Lime Hi Vis Tool Tethering Safety Vest Kit, Class 2, L/XL (8231TVK)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Orange, 3XL (61437)
- Glowear By Ergodyne Workwear and Protective Clothing