Shop All Rain Pants
Glowear By Ergodyne
Lime 4XL Lightweight Hi-Vis Rain Pants - Class E
Mfr # 8916
Zoro # G7625135
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 150D Oxford Polyester, Polyurethane
- Seam Style Fully Taped
- Features Lightweight, Water Proof, Washable, Reflective Strip, Comfortable, Elastic Waist, Rugged, Hi-vis, Weather Resistant
- Standards ANSI/ISEA 107 Supplemental Class E Standards
- Waist Closure Elastic Waist
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8916
- Zoro # G7625135
- UPC # 720476253488
- Country of Origin China
- Category Rain Pants
Dimensions
Size | 4XL |
Details
Item | Lightweight Hi-Vis Rain Pants - Class E |
Color | Lime |
Material | 150D Oxford Polyester, Polyurethane |
Seam Style | Fully Taped |
Features | Lightweight, Water Proof, Washable, Reflective Strip, Comfortable, Elastic Waist, Rugged, Hi-vis, Weather Resistant |
Standards | ANSI/ISEA 107 Supplemental Class E Standards |
Waist Closure | Elastic Waist |
Ankle Type | Snap Cuffs |
Description
Lime 4XL Lightweight Hi-Vis Rain Pants - Class E
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES 4" X 100Yd Const Grade Pavement White (17792-10-4000)
- PROFLEX BY ERGODYNE Non-Marring Cap Knee Pad H/L Tan Cap, PR (325HL)
- CONDOR Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (52LD14)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Blue (P2HNQRW71A000)
- GLOWEAR BY ERGODYNE Lime XL Lightweight Hi-Vis Rain Pants - Class E (8916)
- GLOWEAR BY ERGODYNE Lime 3XL Lightweight Hi-Vis Rain Pants - Class E (8916)
- GLOWEAR BY ERGODYNE Lime L Lightweight Hi-Vis Rain Pants - Class E (8916)
- GLOWEAR BY ERGODYNE Rain Pants, Breathable, Hi-Vis Lime, 3XL (8915)
- GLOWEAR BY ERGODYNE Rain Pants, Breathable, Hi-Vis Orange, XL (8915)
- GLOWEAR BY ERGODYNE Rain Pants, Hi-Vis, Blk Bottom, 2XL (8915BK-2XL)
- UTILITY PRO Basic Waterproof Rain Pant, L (UHV823-L)
- Glowear By Ergodyne Workwear and Protective Clothing