Shop All Surveyor Vests
Glowear By Ergodyne
Lime 2XL/3XL Hi-Vis FR Safety Vest - Class 2, Dual Compliant
Mfr # 8261FRHL
Zoro # G7624916
product price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL/3XL
- Color Lime
- Material Modacrylic
- Closure Type Hook & Loop
- Features Badge Holder, Reflective, Machine Washable, Moisture Resistant, Interior Pocket, High Visibility, Cell Phone Pocket, Hook & Loop Closure, Breathable, Mic Tab, Fire Resistant, Pen Slot, Flame Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8261FRHL
- Zoro # G7624916
- UPC # 720476214670
- Country of Origin Mexico
- Category Surveyor Vests
Dimensions
Size | 2XL/3XL |
Details
Item | Hi-Vis FR Safety Vest - Class 2, Dual Compliant |
Color | Lime |
Material | Modacrylic |
Closure Type | Hook & Loop |
Features | Badge Holder, Reflective, Machine Washable, Moisture Resistant, Interior Pocket, High Visibility, Cell Phone Pocket, Hook & Loop Closure, Breathable, Mic Tab, Fire Resistant, Pen Slot, Flame Resistant |
Description
Lime 2XL/3XL Hi-Vis FR Safety Vest - Class 2, Dual Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 9 - Blue Board / Black Shadows With Broom (HSB-V9-BLUE-KIT)
- BSC PREFERRED Goatskin Leather Driver's Gloves - Medium, 3PK (S-16850)
- NMC Fire Door Do Not Block Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (M32PB)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161568)
- GLOWEAR BY ERGODYNE 2XL Lime Economy Surveyors Vest Class 2 - Single Size (8249Z-S)
- GLOWEAR BY ERGODYNE Lime 4XL/5XL Hi-Vis FR Safety Vest - Class 2, Dual Compliant (8261FRHL)
- GLOWEAR BY ERGODYNE XS Orange Economy Surveyors Vest Class 2 - Single Size (8249Z-S)
- GLOWEAR BY ERGODYNE S Lime Economy Surveyors Vest Class 2 - Single Size (8249Z-S)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZGM-M)
- KISHIGO High-Visibility Vest, Black/Lime, Men's, S (1823-S)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Solid/Mesh Safety Vest (SV6G2X)
- Glowear By Ergodyne High Visibility Clothing