Shop All Rain Pants
Glowear By Ergodyne
Lime 2XL Lightweight Hi-Vis Rain Pants - Class E
Mfr # 8916
Zoro # G7625223
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 150D Oxford Polyester, Polyurethane
- Seam Style Fully Taped
- Features Lightweight, Water Proof, Washable, Reflective Strip, Comfortable, Elastic Waist, Rugged, Hi-vis, Weather Resistant
- Standards ANSI/ISEA 107 Supplemental Class E Standards
- Ankle Type Snap Cuffs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glowear By Ergodyne
- MFR # 8916
- Zoro # G7625223
- UPC # 720476253464
- Country of Origin China
- Category Rain Pants
Dimensions
Size | 2XL |
Details
Item | Lightweight Hi-Vis Rain Pants - Class E |
Color | Lime |
Material | 150D Oxford Polyester, Polyurethane |
Seam Style | Fully Taped |
Features | Lightweight, Water Proof, Washable, Reflective Strip, Comfortable, Elastic Waist, Rugged, Hi-vis, Weather Resistant |
Standards | ANSI/ISEA 107 Supplemental Class E Standards |
Ankle Type | Snap Cuffs |
Waist Closure | Elastic Waist |
Description
Lime 2XL Lightweight Hi-Vis Rain Pants - Class E
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Coveralls, 24 PK, White, SMMMS, Zipper (49104)
- ACCUFORM Warning Label, CEMA Pressurized, 2-1/2x5 in, Adh Vinyl, 5/PK (LECN365)
- ERB SAFETY Ball Cap, Hi-Viz, One Size, Lime, Polyester (61705)
- VIKING Hi-Vis Vest, Lime, Polyester Mesh, L (U6112G-L)
- GLOWEAR BY ERGODYNE Lime 4XL Lightweight Hi-Vis Rain Pants - Class E (8916)
- GLOWEAR BY ERGODYNE Rain Pants, Breathable, Hi-Vis Orange, XL (8915)
- GLOWEAR BY ERGODYNE Lime L Lightweight Hi-Vis Rain Pants - Class E (8916)
- GLOWEAR BY ERGODYNE Rain Pants, Breathable, Hi-Vis Orange, M (8915)
- GLOWEAR BY ERGODYNE Rain Pants, Breathable, Hi-Vis Orange, 3XL (8915)
- GLOWEAR BY ERGODYNE Orange XL Lightweight Hi-Vis Rain Pants - Class E (8916)
- OCCUNOMIX Rain Pants, Yellow, M, Fits Waist 36 to 38" (LUX-WBIB-YM)
- Glowear By Ergodyne Workwear and Protective Clothing