Shop All High Visibility Shirts & Sweatshirts
Glowear By Ergodyne
Large Class 2 Economy T-Shirt, Lime
Mfr # 8289
Zoro # G1281826
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester Breathable Knit
- Features Value Price Apparel With Lightweight Birdseye Knit and Wicking Treatment; Moisture Wicking Treatment; 30+ UPF for Protection Against Harmful UV; 2" ANSI-Compliant Heat Transfer Reflective; Pockets: One Outside Chest
- Standards ANSI/ISEA 107-2015 Type R Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8289
- Zoro # G1281826
- UPC # 720476215042
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | L |
Details
Item | Class 2 Economy T-Shirt,L,Lime |
Material | Polyester Breathable Knit |
Color | Lime |
Features | Value Price Apparel With Lightweight Birdseye Knit and Wicking Treatment; Moisture Wicking Treatment; 30+ UPF for Protection Against Harmful UV; 2" ANSI-Compliant Heat Transfer Reflective; Pockets: One Outside Chest |
Standards | ANSI/ISEA 107-2015 Type R Class 2 |
Description
Class 2 Economy T-Shirt,L,Lime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCOM Fire Extinguishers DVD Program (V0000469EM)
- KEYSTONE SAFETY Bouffant Cap, 24in, Red, PP, PK1000 (110NWI-10-24 RED)
- BRADLEY Freeze Valve Kit for Safety Showers (S45-1987)
- SIGNMISSION OSHA Sign, Fasten Seat Belt When Using Forklift, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-SF-D-710-L-10799)
- GLOWEAR BY ERGODYNE XL Class 2 Economy T-Shirt, Lime (8289)
- GLOWEAR BY ERGODYNE 3XL Class 2 Economy T-Shirt, Lime (8289)
- GLOWEAR BY ERGODYNE Medium Class 2 Economy T-Shirt, Lime (8289)
- GLOWEAR BY ERGODYNE 2XL Orange Performance Hi-Vis T-Shirt Black Bottom (8283BK)
- GLOWEAR BY ERGODYNE High Visibility T-Shirt, Small, Orange (8089)
- GLOWEAR BY ERGODYNE 3XL Men's Polo Shirt, Lime (8295)
- GLOWSHIELD Hi-Viz Green, T-Shirt, 100% Wicking Cooling Polyster, Size: 4XL (HW100FG (4XL))
- Glowear By Ergodyne High Visibility Shirts & Sweatshirts