Shop All High Visibility Shirts & Sweatshirts
Glowear By Ergodyne
High Visibility T-Shirt, 5XL, Lime
Mfr # 8089
Zoro # G5152137
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Material Polyester
- Color Lime
- Type T-shirt
- Fabric Weight 0.47 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8089
- Zoro # G5152137
- UPC # 720476215592
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 5XL |
Details
Item | High Visibility T-Shirt,5XL,Lime |
Material | Polyester |
Color | Lime |
Type | T-shirt |
Fabric Weight | 0.47 lbs |
Description
High Visibility T-Shirt,5XL,Lime
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" Diameter Plastic Stanchion - Red (4-pack) (99905-4)
- CONDOR Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, XL, 1 PR (30YP41)
- NMC Stop Employees Only (SS5R)
- CROSSFIRE Polarized Safety Glasses, Smoke POL Scratch-Resistant (9614)
- GLOWEAR BY ERGODYNE Long Sleeve T-Shirt, Orange, Class 3, 2XL (8391)
- GLOWEAR BY ERGODYNE Large Polyester Polo Shirt, Lime (21644)
- GLOWEAR BY ERGODYNE Long Sleeve T-Shirt, Lime, Class 3, 3XL (8391)
- GLOWEAR BY ERGODYNE High Visibility T-Shirt, Large, Orange (8089)
- GLOWEAR BY ERGODYNE High Visibility T-Shirt, Medium, Orange (8089)
- GLOWEAR BY ERGODYNE L Orange Performance Hi-Vis T-Shirt Black Bottom (8283BK)
- OCCUNOMIX 3XL Men's Sweatshirt, Yellow (LUX-SWTLH-Y3X)
- Glowear By Ergodyne High Visibility Shirts & Sweatshirts