Shop All High Visibility Shirts & Sweatshirts
Glowear By Ergodyne
High Visibility T-Shirt, 3XL, Orange
Mfr # 8089
Zoro # G5152161
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Material Polyester
- Color Orange
- Fabric Weight 0.42 lbs
- Type T-shirt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8089
- Zoro # G5152161
- UPC # 720476215677
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 3XL |
Details
Item | High Visibility T-Shirt,3XL,Orange |
Material | Polyester |
Color | Orange |
Fabric Weight | 0.42 lbs |
Type | T-shirt |
Description
High Visibility T-Shirt,3XL,Orange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC MIG/Stick Welding Gloves, Cowhide Palm, XL, PR (263340)
- GATOR GRIP Glow-in-the-Dark Gator Grp Traction Tape (SG4204PH)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 9, PR (E0014R/9)
- IMPACTO Overshoe Stl Toe Guard, Unisex, 2XS, Blk, PR (IMPACTOEXXS)
- GLOWEAR BY ERGODYNE 5XL Men's Polo Shirt, Lime (8295)
- GLOWEAR BY ERGODYNE Black Front Safety Shirt, Lng Slvs, M, Lime (8291BK)
- GLOWEAR BY ERGODYNE High Visibility T-Shirt, 4XL, Lime (8089)
- GLOWEAR BY ERGODYNE Blk Front Safety Shirt, Lng Slvs, 5XL, Lime (8291BK)
- GLOWEAR BY ERGODYNE XL Class 2 Economy T-Shirt, Lime (8289)
- GLOWEAR BY ERGODYNE 2XL Orange Performance Hi-Vis T-Shirt Black Bottom (8283BK)
- SAFETYSHIRTZ SS360 Basic Class 2 T-Shirt w/ vented sides, Safety Orange, 3XL (45120101XXXL)
- Glowear By Ergodyne High Visibility Shirts & Sweatshirts