Shop All High Visibility Jackets & Coats
Glowear By Ergodyne
Hi Vis Thermal Parka, Orange, Small
Mfr # 8384
Zoro # G5153482
product price: $69.25
/ea
$69.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Oxford Polyester
- Waterproof Water Repellant
- Closure Type Zipper with Storm Flap
- Type Hi-Vis
- Fits Chest Size 34" to 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8384
- Zoro # G5153482
- UPC # 720476255727
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | S |
Fits Chest Size | 34" to 36" |
Details
Item | Parka |
Material | 300D Oxford Polyester |
Color | Hi-Viz Orange |
Waterproof | Water Repellant |
Closure Type | Zipper with Storm Flap |
Type | Hi-Vis |
Insulated | Yes |
Lining Material | Fleece |
Water-Resistant | Water Repellant |
Description
Hi Vis Thermal Parka,Orange,Small
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Canyon Gloves, Size S, Black (95204NN02KK)
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, L, 12PK (6514S)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 4 ft. L (138S0034CH)
- BRADY Nbr Tag, 1-1/2 x 1-1/2 In, 051-075, PK25 (23202)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Lime, 4XL (8384)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Orange, 2XL (8384)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Lime, XL (8384)
- GLOWEAR BY ERGODYNE Small Insulated Hooded Jacket, Orange (8385)
- GLOWEAR BY ERGODYNE Rain Jacket w/Hood, HiVis Lime, 5XL (8365)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Lime, Large (8384)
- TINGLEY Tingley Icon ANSI Class 3 Fleece Lined Hi-Vis Rain Jacket (J24172.LG)
- Glowear By Ergodyne High Visibility Clothing