Shop All High Visibility Jackets & Coats
Glowear By Ergodyne
Hi Vis Thermal Parka, Orange, Medium
Mfr # 8384
Zoro # G5153388
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Oxford Polyester
- Size M
- Color Hi-Viz Orange
- Waterproof Water Repellant
- Closure Type Zipper with Storm Flap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8384
- Zoro # G5153388
- UPC # 720476255734
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Fits Chest Size | 36" to 38" |
Details
Item | Parka |
Material | 300D Oxford Polyester |
Color | Hi-Viz Orange |
Waterproof | Water Repellant |
Closure Type | Zipper with Storm Flap |
Insulated | Yes |
Lining Material | Fleece |
Type | Hi-Vis |
Water-Resistant | Water Repellant |
Description
Hi Vis Thermal Parka,Orange,Medium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD Coverall w Attached Hood, 5XL, White, PK25, 5XL, 25 PK, White, Zipper (8115)
- UTILITY PRO Hi-Viz Sweatshirt, Yellow/Blk, Polymide, M (UPA542-M-BLKYLW)
- MAPA Temp-Dex 710, Nitrile Palm Coated Thermal Gloves w/ Dots, Light Weight, Size 7 (710127)
- WEARWELL 3 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Lime, 2XL (8384)
- GLOWEAR BY ERGODYNE XL Lime Hi-Vis Softshell Water-Resistant Jacket (8353)
- GLOWEAR BY ERGODYNE L Lime Hi-Vis Softshell Water-Resistant Jacket (8353)
- GLOWEAR BY ERGODYNE Rain Jacket w/Hood, HiVis Lime, 5XL (8365)
- GLOWEAR BY ERGODYNE Outer Shell Hi-Vis Jacket, Orange, 4XL (8386)
- GLOWEAR BY ERGODYNE Orange M Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- GLOWEAR BY ERGODYNE Lime M Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- Glowear By Ergodyne High Visibility Clothing