Shop All High Visibility Jackets & Coats
Glowear By Ergodyne
Hi Vis Thermal Parka, Lime, XL
Mfr # 8384
Zoro # G5153920
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Oxford Polyester
- Closure Type Zipper with Storm Flap
- Fits Chest Size 42" to 46"
- Lining Material Fleece
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8384
- Zoro # G5153920
- UPC # 720476255659
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | Xl |
Fits Chest Size | 42" to 46" |
Details
Item | Parka |
Material | 300D Oxford Polyester |
Color | Hi-Viz Lime |
Closure Type | Zipper with Storm Flap |
Lining Material | Fleece |
Insulated | Yes |
Type | Hi-Vis |
Water-Resistant | Water Repellant |
Description
Hi Vis Thermal Parka,Lime,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Gloves, Knit Wrist, L, PR (3ZL54)
- DYMO Label Tape Cartridge, White/Blue, Labels/Roll: Continuous (1805243)
- TAPCO LED Stop Sign, Stop, Aluminum, 36" x 36 (2180-00208)
- MILTON Driveway Signal Hose, 50 ft. x 3/8" (838)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Lime, 4XL (8384)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Orange, 2XL (8384)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Lime, Small (8384)
- GLOWEAR BY ERGODYNE Large Insulated Hooded Jacket, Orange (8385)
- GLOWEAR BY ERGODYNE Orange 3XL Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- GLOWEAR BY ERGODYNE 4XL Insulated Hooded Jacket, Orange (8385)
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-4X)
- Glowear By Ergodyne Workwear and Protective Clothing